Shop All Circuit Breakers
Leviton
Circuit Breaker, 20A, 1 Pole, 120V AC
Mfr # R06-LB120-ASR
Zoro # G909995244
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 20A
- Number of Poles 1
- AC Voltage Rating 120V AC
- Circuit Breaker Type AFCI
- Circuit Breaker Actuator Rocker
Product Information
- Brand Leviton
- MFR # R06-LB120-ASR
- Zoro # G909995244
- UPC # 78477588321
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Width | 3.9 in |
Depth | 1 in |
Height | 3.1 in |
Details
Item | Circuit Breaker |
Amps | 20A |
Number of Poles | 1 |
AC Voltage Rating | 120V AC |
Circuit Breaker Type | AFCI |
Circuit Breaker Actuator | Rocker |
Max. AIR Rating | 10kA |
DC Voltage Rating | Not Rated |
Description
Leviton Circuit Breakers provide overload and short-circuit protection and feature an all plug-on design. All hot and neutral wires terminate at custom lugs in the panel, not at the circuit breaker, so the entire panel can be wired at rough-in without circuit breakers installed. Branch circuit breakers can be easily plugged-on at final installation. They also feature color indicators in the handle to easily see operational status at-a-glance and line-side wiring ensures LEDs remain illuminated even when in tripped state so user can identify the type of fault.Smart- Wi-Fi or ethernet connection options for remote monitoring and tripping capabilities, remote firmware updates and moreIntuitive- my Leviton offers single app control of the control of the Leviton smart load center and the decora smart Wi-Fi product linesEasy- allows for all wiring at rough-in, without any circuit breakers presentColor indicators in the handle to easily see operational status at-a-glance, white color and rocker style handle with lower actuation force required for switching brings a familiar look and feel for a more comfortable user experience10kA short-circuit rating
These products may contain a chemical known to the State of California to cause cancer, birth defects or other reproductive harm. www.p65warnings.ca.gov
These products may contain a chemical known to the State of California to cause cancer, birth defects or other reproductive harm. www.p65warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Relay + Ltb + Led 24VDC 2Co 5A, 24V DC Coil Volts, 2 C/O (RXG22BD)
- NVENT HOFFMAN Latch Kit for One-Door Type 12 Enclosure (AL3CR)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 15A, 1 Pole, 240/415V AC, D Curve (M9F43115)
- LEVITON GFI Receptacle (GFNT2-GY)
- LEVITON Circuit Breaker, 20A, 1 Pole, 120/240V AC (R00-LB120-0TR)
- LEVITON Circuit Breaker, 60A, 2 Pole, 120/240V AC (R00-LB260-0TR)
- LEVITON Circuit Breaker, 30A, 2 Pole, 120/240V AC (R00-LB230-0TR)
- LEVITON Circuit Breaker, 50A, 2 Pole, 120/240V AC (R00-LB250-0TR)
- LEVITON Circuit Breaker, 20A, 2 Pole, 120/240V AC (R00-LB220-0TR)
- LEVITON Circuit Breaker, 15A, 1 Pole, 120/240V AC (R00-LB115-0TR)
- SQUARE D Miniature Circuit Breaker, QOU Series 100A, 3 Pole, 120/240V AC (QOU3100)
- Leviton Circuit Breakers