Shop All Cable Ties
Leviton
CABLE TIES VERSI-DUCT 1RU FRONT ONLY BLACK
Mfr # 491RU-HFO
Zoro # G4466726
product price: $53.15
/ea
$53.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 20.2500 in
- Color Black
- Width 19"
- Thickness 1.88 in
- Application Commercial Applications
Product Information
- Brand Leviton
- MFR # 491RU-HFO
- Zoro # G4466726
- UPC # 78477219973
- Country of Origin Unknown
- Category Cable Ties
Dimensions
Length | 20.2500 in |
Width | 19" |
Height | 1.50" |
Depth | 3" |
Rack Height | 1U |
Rack Width | 19" |
Details
Color | Black |
Thickness | 1.88 in |
Application | Commercial Applications |
Product Name | Horizontal Slotted Duct (Front Only) 1.5" x 3" , w/ Cover |
Product Type | Cable Routing |
Product Material | Polyvinyl Chloride (PVC) |
Product Line | Versi-Duct |
Cable Manager Type | Cable Duct |
Standard | cULus Listed;ANSI\TIA-568-C |
Type | Front |
Description
Horizontal Cable Management, 1RU, 1.5-inch by 3-inch Front Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BRUSH MAN Black Nylon Zip Tie, 14”, 120PK (TIE-NY-14B-120)
- BLUE SEA SYSTEMS Circuit Breaker, 15A, Not Rated (2133)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 32 to 250 psi, Standard Action (9013GHG5S2J65)
- PROXIMITY Level Switch, Tuning Fork (TFLS-W11SR1)
- LEVITON VIDEO NETWORKING EQUIPMENT HOOK AND LOOP TIE-WRAP 12 BLACK (25 PACK) (43112-12)
- LEVITON CABLE TIES REPL BY 735-00006 (6-B)
- PANDUIT Cable Tie, 3.94" L, Nylon, Black, PK1000 (S4-18-M0)
- PANDUIT 14.3" L Extra Heavy Duty Cable Tie BK PK 50 (MLTFC4H-LP316)
- RETYZ Releasable Tie, Fluor. Orange, Nylon, PK20 (WKT-S18FO-HA)
- PANDUIT 8" L Intermediate Cable Tie BK PK 1000 (PLT2I-M0)
- TRITON PRODUCTS 24" Long Heavy-Duty Natural Nylon Ties with 175 lb Tensile Strength 50/pk (ZT-24N)
- Leviton Cable Ties