Shop All Wall Plates
Leviton
Blank Wall Plate, 1 Gang, Ivory
Mfr # 80514-I
Zoro # G3966244
product price: $1.29
/ea
Sold in multiples of 7 for $9.03
$9.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Ivory
- Material Plastic
- Size Mid Size
- Finish Smooth
Product Information
- Brand Leviton
- MFR # 80514-I
- Zoro # G3966244
- UPC # 78477491843
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Mid Size |
Height | 0.25 in |
Width | 5.62 in |
Length | 3.50 in |
Details
Item | Blank Wall Plate |
Number of Gangs | 1 |
Color | Ivory |
Material | Plastic |
Finish | Smooth |
Weather Resistant | No |
Tamper Resistant | No |
Type | Blank |
Application | Commercial and Residential Applications |
Mount | Box |
Standards and Certifications | UL/CSA |
Gang | 1 |
Description
1-Gang No Device Blank Wallplate, Midway Size, Thermoset, Box Mount, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Open Fuse Block, R UL Class, 3 Poles, 60A Amp Range, 600V AC/DC Volt Rating (60608R)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (5362STI)
- HUBBELL GFCI Rceptcle, Commer., Wht, 15A, 0.5 HP (SNAPGFTW15W)
- TRIPP LITE Duplex MMF/SMF Coupler, SC/SC (N452-000)
- LEVITON Wallplate 2G Decora Ss (SL262-000)
- LEVITON White 1 gang Thermoset Plastic Blank Wall Plate (88014-000)
- LEVITON Walplat 2G Tog Wht Jumbo (88109-000)
- LEVITON Decora 3 Gang Wallplate (80611-W)
- LEVITON White 1 gang Thermoset Plastic Blank Wall Plate (88114-000)
- LEVITON Antimicrobial Powder Coated White 3 gang Thermoset Plastic Decora Wall Plate (80411-2AW)
- NEXTGEN 1597TRWRWCC4 15A Self Testing Tamper Resistant & Weather Resistant GFCI ReceptacleWhite (NE579664)
- Leviton Lighting Controls