Shop All Voice & Data Connectors
Leviton
BACKSHELL CONNECTORS JACK AX1 C6A UTP GN
Mfr # 6AUJK-RV6
Zoro # G4462946
$22.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green
- Width 6 in
- Length 4.00 in
- Material Die Cast Zinc
- Height 5.5000 in
Product Information
- Brand Leviton
- MFR # 6AUJK-RV6
- Zoro # G4462946
- UPC # 78477696132
- Country of Origin United States
- Category Voice & Data Connectors
Dimensions
Width | 6 in |
Length | 4.00 in |
Height | 5.5000 in |
Dimensions | 0.9 in H x 0.68 in W x 1.31 in D |
Details
Color | Green |
Material | Die Cast Zinc |
Application | Commercial and Most Demanding Mission Critical Network Applications |
Type | Component Rated Standard |
Standard | cULus listed |
Module Type | Cat 6a |
Description
Atlas-X1 Cat 6A UTP QuickPort Connector, Green
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Encapsulated Timer Relay, 1A, Solid State (2A560)
- LEVITON WALL PLATE SILVER 2GANG (84026-000)
- HONEYWELL Industrial Snap Action Switch, Panel Mount, Plunger Actuator, SPDT, 15A @ 240V AC Contact Rating (BZ-2RQ66)
- TY-RAP Cable Clip, Top Entry, Gray, PK25 (GU250RT)
- LEVITON BACKSHELL CONNECTORS JACK AX1 C5E SHLD GY (5ESJK-RG5)
- LEVITON 1-Port F-Type Insert, Quickport, White (41084-FWF)
- LEVITON BACKSHELL CONNECTORS JACK AX1 C6A UTP BL (6AUJK-RL6)
- QUEST TECHNOLOGY INTERNATIONAL Cat6 Inline Coupler, Rj45, 8P8C - Keystone Insert, Black (NKJ-6002)
- MURR ELEKTRONIK M12 MALE 0° / MSUD VALVE PLUG FORM A 18MM, PUR 3X0.75 GRAY, 2m (7000-40881-2260200)
- SWE-TECH 3C LC Connector, 62.5/125m OM1, Beige Housing/Boot, Boot 900m/2.0mm/3.0mm - Corning Unicam 95-000-99 (FWT31LC-11195)
- MURR ELEKTRONIK M12 male receptacle A-cod. front mount incl. nut, wires PP 4x0, 34 0, 2m (7000-13502-9710020)
- Leviton Voice & Data Connectors