Shop All Voice & Data Connectors
Leviton
BACKSHELL CONNECTORS JACK AX1 C6 SHLD OR
Mfr # 61SJK-RO6
Zoro # G4462973
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Government, Healthcare, Manufacturing, Transportation, Gaming and other Environment Application
- Width 6 in
- Height 5.5000 in
- Length 4.00 in
- Standard cULus listed
Product Information
- Brand Leviton
- MFR # 61SJK-RO6
- Zoro # G4462973
- UPC # 78477696040
- Country of Origin United States
- Category Voice & Data Connectors
Dimensions
Width | 6 in |
Height | 5.5000 in |
Length | 4.00 in |
Details
Application | Government, Healthcare, Manufacturing, Transportation, Gaming and other Environment Application |
Standard | cULus listed |
Type | Connector |
Description
Atlas-X1 Cat 6 Shielded QuickPort Connector, Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (A42P36)
- QUICKCABLE Insulated Male Disconnect, 16-14ga., PK25 (162260-025)
- EATON Current Sens Rly, 1.75to150A, Self Powered (ECSNCASP)
- MONOPRICE Ethernet Cable, Cat 6, White, 10 ft. (9835)
- LEVITON 1-Port F-Type Insert, Quickport, White (41084-FWF)
- LEVITON BACKSHELL CONNECTORS JACK AX1 C6A UTP BL (6AUJK-RL6)
- LEVITON BACKSHELL CONNECTORS JACK AX1 C5E SHLD GY (5ESJK-RG5)
- MURR ELEKTRONIK MOSA M12 MALE 0° FIELD-WIREABLE (IDC), D-cod., 4-pol., 0, 14-0, 34mm², shielded (7000-14521-0000000)
- HUBBELL PREMISE WIRING Hubbell BR851341B Network Splitter - 1 Pack - 1 x RJ-45 Network Male - 2 x RJ-45 Network Female (BR851341B)
- MONOPRICE Datacom Jack, Cat5e, Inline Coupler, Black (7285)
- TRIPLETT Plug, PK 100 (CAT6-HPPS-HP)
- Leviton Voice & Data Connectors