Shop All Single Pole Devices
Leviton
Angled Recptcle, Red, Taper Nose, Male
Mfr # 16R27-UR
Zoro # G5711974
product price: $77.65
/ea
Free Shipping & Returns
$77.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cam-Type
- Series 16
- NEMA Rating 3R, 4X, 12
- Amps AC/DC 300/400AC/DC
- Terminal Connection Double Set Screw
Product Information
- Brand Leviton
- MFR # 16R27-UR
- Zoro # G5711974
- UPC # 78477718087
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Length | 8.00 in |
Width | 11 in |
Height | 7.2500 in |
Details
Item | Angled Receptacle |
Type | Cam-Type |
Series | 16 |
NEMA Rating | 3R, 4X, 12 |
Amps AC/DC | 300/400AC/DC |
Terminal Connection | Double Set Screw |
Single Pole Device Style | Taper Nose |
Color | Red |
Cable Range | 2/0 to 4/0 |
Voltage Rating | 600VAC/250VDC |
Material | Thermoplastic Elastomer |
Fits | Female Plug |
Male/Female | Male |
Standards | UL & CSA |
Conductor Material | Solid Brass |
Mounting | Screw Mount |
Current Rating | 400 Amp |
Application | Sports, Entertainment and Movie Industry, Welding and Construction Sites, Theme Parks and Carni |
Standard | UL: 1691 |
Description
16 Series Male Panel Receptacle, Cam-Type, 45-Degree, Double Set Screw, Taper Nose, Cable Range- 1/0 to 4/0 AWG, 400 Amp-Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Comm Cable, Unshielded, Riser, 18/2, 500 Ft (E1032S.25.10)
- HAMMOND Circuit Breaker, 1584B Series 20A, 120V AC (1584B20)
- MARTINDALE ELECTRIC Growler, Model U-2, 115V. (GRLRU2A)
- W BOX 1inX 100' ORG RCWY W/PULL (0E-RG100100)
- LEVITON Angled Recptcle, Wht, Taper Nose, Female (16R28-UW)
- LEVITON Female Connectr, Blk, 1/0-4/0, Tpr, 400Ac/Dc (16D33-UE)
- LEVITON Male Connector, Blk, Taper Nose, 300Ac/Dc (16R21-UE)
- LEVITON Electrical Connector Assembly 18 Series Mle Plug 2 0 - 4 0 Black (18D24-UE)
- LEVITON Angled Recptcle, Blk, Taper Nose, Male (16R27-UE)
- LEVITON Female Connectr, Wht, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UW)
- LEVITON Female Connectr, Grn, Taper Nose, 300Ac/Dc (16D33-UG)
- Leviton Single Pole Devices