Shop All Single Pole Devices
Leviton
Angled Recptcle, Blk, Taper Nose, Male
Mfr # 16R27-UE
Zoro # G4054785
product price: $75.79
/ea
Free Shipping & Returns
$75.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 45 deg Cam Type Male Taper Nose
- Series 16
- Amps AC/DC 300/400AC/DC
- NEMA Rating 3R, 4X, 12
- Terminal Connection Double Set Screw
Product Information
- Brand Leviton
- MFR # 16R27-UE
- Zoro # G4054785
- UPC # 78477718070
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Length | 9.2500 in |
Height | 7.2500 in |
Wire Size | 1/0 to 4/0 |
Dimensions | 2.25 in L x 5.21 in W |
Description
16 Series Single Pole Cam Type Male Panel Receptacle, 45-degree, Taper Nose, Double Set Screw, 600 Volts, Rated Up To 400 Amperes Continuous, Cable Range - 1/0 - 4/0 - Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (4FRE4)
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, Light Gray, 1.5" x 3" x 1' (6-Pack), No Mounting Holes (FS1.5X3LG6NM)
- CALCONDUIT Elbow, 3 in., 90 Degree, Aluminum (732347)
- PANDUIT 3/4" L, 5/8" W, natural Plastic Wire Clip, Package quantity: 100 (ACC19-A-C)
- LEVITON Female Connectr, Blu, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UB)
- LEVITON Angled Receptacle, Blk, Male, 3R, 4X, 12K (16R29-UE)
- LEVITON Angled Recptcle, Blk, Taper Nose, Female (16R28-UE)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UB)
- LEVITON Angled Recptcle, Red, Taper Nose, Female (16R28-UR)
- LEVITON Angled Receptacle, Grn, Male, 600Vac, 2-4/0 (16R29-UG)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UR)
- Leviton Single Pole Devices