Shop All Straight Blade Plugs
Leviton
Angle Plug, 5-30P, 30A, 125V
Mfr # 9530-P
Zoro # G3844295
product price: $39.39
/ea
$39.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Amps - Plugs and Receptacles 30 A
- Voltage - Plugs and Receptacles 125 VAC
- Number of Wires 3
- Antimicrobial No
Product Information
- Brand Leviton
- MFR # 9530-P
- Zoro # G3844295
- UPC # 78477809853
- Country of Origin Mexico
- Category Straight Blade Plugs
Dimensions
Cord Size | 0.625" to 1.375" |
Cord Diameter | 5/8 to 1-3/8 in |
Length | 4.88 in |
Height | 3.00 in |
Width | 3.5 in |
Wire Size | 10-4 AWG (Terminal Accommodation);.625-1.375 IN (Cord Grip Range) |
Dimensions | 4.37 in H x 2.76 in W x 1.89 in D |
Description
30 Amp, 125 Volt, Straight Blade, Plug, Industrial Grade, Grounding, Angle, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 50' Length - Brown (HS359-S50-BROWN)
- SIEMENS Miniature Circuit Breaker, Q Series 15/15A, 1 Pole, 120V AC (Q1515)
- CALCONDUIT Elbow, 1-1/4 in., 22-1/2 Degree, GRC (876808)
- DAYTON Raised Indicator Light, Amber, 120V (22NY63)
- LEVITON Hinged Plug 15A-Gray (3W101-0GY)
- LEVITON Socket/Plug Adaptr Wht (C22-0125-000)
- LEVITON Straight Blade Plug (5256-VY)
- LEVITON Easy 2Wire Plug Brwn 2Pk (C30-00123-000)
- LEVITON Angle Plug, 6-30P, 30A, 250V (9630-P)
- LEVITON Plug Grnd 3Wr 20A 125V (05366-00C)
- LEVITON Angle Plug Nongrnd30/50A (00287-00E)
- Leviton Straight Blade Devices