Shop All Straight Blade Plugs
Leviton
Agl Strt Blade Plug, Clr, 15 A, Stnd, 5-15P
Mfr # 8215-CAT
Zoro # G204836532
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Grade - Plugs and Receptacles Hospital
- Amps - Plugs and Receptacles 15 A
- Voltage - Plugs and Receptacles 125VAC
- NEMA Plug Configuration - Plugs and Receptacles 5-15P
Product Information
- Brand Leviton
- MFR # 8215-CAT
- Zoro # G204836532
- UPC # 07847779529
- Country of Origin United States
- Category Straight Blade Plugs
Dimensions
Cord Size | 0.245 in to 0.7 in |
Maximum Wire Size | 10 AWG |
For Minimum Cable Diameter | 0.245 in |
For Maximum Cable Diameter | 0.7 in |
Minimum Wire Size | 18 AWG |
Description
Angle Straight Blade Plug, Connection Orientation Angled, Current Rating 15 A, Grounding Grounded, Horsepower Rating 1/2 hp, Housing Color Clear, IP Rating Not Rated, NEMA Plug Configuration 5-15P, Number of Blades 3, Number of Poles 2, Phase Single, Polarized Yes, Resistance Properties Shatter and Crack Resistant, Chemical Resistant, Moisture Resistant, UL 94 Flammability Rating V-2, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Style Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITT Neo-Dyn Adjustable 3-30Psi 125/250V-Ac Pressure Switch (132P4S185)
- EATON Toggle Switch, 4PDT, 12 Connections, On/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (7694K4)
- INTERMATIC Transformer, NEMA 3R, 12/13/14V AC, 120V AC (PX600)
- NVENT HOFFMAN Lay-in Painted Flat-Cover Wireway, NEMA (F44T172GVPWK)
- LEVITON Plug Straight Blade Ylw (081-05256-OVY)
- LEVITON Connector 30A 125/250V (02713-0PB)
- LEVITON Plug Locking L10-20P 20A (02361-0PB)
- LEVITON Plug Locking L14-30P 30A (02711-0PB)
- LEVITON Clamlite Plug 2Wire Blk (037-00101-2EP)
- LEVITON Angle Plug, 6-30P, 30A, 250V (9630-P)
- LEVITON Receptacle, 15 A Amps, 125VAC, Inlet Outlet, 5-15P, White (5278-C)
- Leviton Straight Blade Plugs