Shop All Straight Blade Plugs
Leviton
Agl Strt Blade Plug, Blk, 50 A, Stnd, 10-50P
Mfr # 9450-P
Zoro # G804393305
Sold in multiples of 10 for $457.90
$457.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 50 A
- Voltage - Plugs and Receptacles 125/250VAC
- NEMA Plug Configuration - Plugs and Receptacles 10-50P
Product Information
- Brand Leviton
- MFR # 9450-P
- Zoro # G804393305
- UPC # 78477809945
- Country of Origin Mexico
- Category Straight Blade Plugs
Dimensions
Cord Size | 0.625 in to 10.375 in |
Body Length | 1.89 in |
For Minimum Cable Diameter | 0.625 in |
Maximum Wire Size | 4 AWG |
For Maximum Cable Diameter | 1.375 in |
Minimum Wire Size | 10 AWG |
Description
Angle Straight Blade Plug, Connection Orientation Angled, Current Rating 50 A, Grounding Non-Grounded, Horsepower Rating 3 hp, Housing Color Black, IP Rating Not Rated, NEMA Plug Configuration 10-50P, Number of Blades 3, Number of Poles 3, Phase Single, Polarized Yes, Resistance Properties Shatter and Crack Resistant, Chemical Resistant, Moisture Resistant, UL 94 Flammability Rating V-2, Voltage Rating 125/250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALADIN TOOLS Datashark, Cable Tie Gun (PA70076)
- RIP-TIE 9" L Wrap Hook-&-Loop Cable Tie BL PK 10 (H-09-010-BU-WO)
- GARDNER BENDER 12-10 AWG Vinyl Ring Terminal 1/4" to 3/8" Stud PK50 (10-108)
- TRUMETER Electromechanical Counter (RV2-4916)
- LEVITON Straight Blade Plug (14W48)
- LEVITON Plug Locking L5-20P 20A (02311-0PB)
- LEVITON Straight Blade Plug (5666-C)
- LEVITON Straight Blade Plug (8315-PLC)
- LEVITON Grndng Conn 3Wire20A Blk (05469-00C)
- LEVITON Connector Non-Polar 15A (115CR-000)
- LEVITON Flanged Receptacle, Gray, 15 A, Rect, 5-15P (5278-CWP)
- Leviton Straight Blade Plugs