Shop All Single Straight Blade Receptacles
Leviton
Ac Receptacle Single 20A 250V, 2 Pole 3 Wire Self Grounding
Mfr # 5821
Zoro # G3833707
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Rating 6-20R
- Color Brown
- Phase 1
- Voltage 250 VAC
- Height 8.6250 in
Product Information
- Brand Leviton
- MFR # 5821
- Zoro # G3833707
- UPC # 78477249703
- Country of Origin Mexico
- Category Single Straight Blade Receptacles
Dimensions
Height | 8.6250 in |
Dimensions | 4.06 in H x 1.38 in W x 1.06 in D |
Length | 12.1250 in |
Description
20-Amp, 250-Volt, Narrow Body Single Receptacle, Straight Blade, Commercial Grade, Grounding, Side Wired, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KMC Cable Clamp, 5/16" dia., 5/8" W, PK50 (CO0511Z1)
- ANVIL C Clamp w/Locknut, Rod Sz 3/8 In (0500009337)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, PNP, NO (XS508B1PAM12)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Gray (CRS20GRY)
- LEVITON Switch Wht Toggle Single (A1221-02W)
- LEVITON Receptacle 3Wire 50A250V (05050-P00)
- LEVITON NEMA NEMA 5-15R 2.15 in H x Wallplate Mount (RER15-NS)
- LEVITON RECPT TR 15A ALMOND 10PK (T5320-TMP)
- LEVITON 20 Amp, 250 Volt, Nema 6-20R, 2P, 3W, Narrow Body Single Receptacle (5821-W)
- LEVITON Receptacle, 20 A Amps, 125VAC, Duplex Outlet, 5-20R, Ivory (5362-SI)
- HUBBELL 20A Single Explosion Proof Receptacle 120 VAC 5-20R (UGRA20231)
- Leviton Straight Blade Devices