Shop All Lampholders
Leviton
660 W, White, R17d
Mfr # 524
Zoro # G107044362
product price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Gauge (AWG) 18 AWG
- Finish Thermoset
- Voltage 600V AC
- Features Double Contact, Linear Lamp Holder, Quickwire 18AWG Solid or Stranded Tinned Termination
- Connection Quickwire
Product Information
- Brand Leviton
- MFR # 524
- Zoro # G107044362
- UPC # 78477107720
- Country of Origin Mexico
- Category Lampholders
Details
Item | Lampholder |
Wire Gauge (AWG) | 18 AWG |
Finish | Thermoset |
Voltage | 600V AC |
Features | Double Contact, Linear Lamp Holder, Quickwire 18AWG Solid or Stranded Tinned Termination |
Connection | Quickwire |
Watts | 660 W |
Mounting | Snap-In |
Standards | CSA Certified, UL |
Color | White |
Bulb Base Type | Recessed Double Contact (R17d) |
Compatible with Brand | Universal |
Contact Material | Silver-Plated Copper Alloy |
Description
Lampholder, Bulb Base Type Recessed Double Contact (R17d), Color White, Features Double Contact, Linear Lamp Holder, Quickwire 18AWG Solid or Stranded Tinned Termination, Product Type Lamp Holder, Voltage 600V AC, Watts 660 W, Connection Quickwire, Finish Thermoset, Mounting Snap-In, Standards CSA Certified, UL, Wire Gauge (AWG) 18 AWG, Compatible with Brand Universal, Contact Material Silver-Plated Copper Alloy
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Wraparound Fixture, 48" L, 3933 lm, 3500K (SBL4 LP835)
- PROMIER PRODUCTS COB LED LGTD Magnifier (LA-MAGCLM-6/12)
- SUNLITE LED A19 Household Light Bulbs 9W (60W Equivalent) 800 Lumen Medium E26 Base 5000K, PK12 (81022-SU)
- LUMARK Nffld Night Falcon (NFFLD-C40-T)
- LEVITON Keyless Lamphld660W125V (1403-W)
- LEVITON LAMPHOLDER INCANDESCENT (08052-001)
- LEVITON Adapter 2O Ltw/Pl Chn Bn (C30-01406-000)
- LEVITON 660 W, White, Medium Bi-Pin (G13) (13519)
- LEVITON Lamp Sockets Ba Ceiling Recept (8829-CW4)
- LEVITON 660 W, White, R17d (523)
- JANDORF Socket Tall Shunted Fluorescent Lamp Socket (C60488)
- Leviton Lampholders