Shop All Lampholders
Leviton
660 W, White, R17d
Mfr # 13551-NW
Zoro # G607044282
product price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 660 W
- Connection Quickwire
- Voltage 600V AC
- Features For 20 ga Panel Thickness, Horizontal Contacts, Non-Shunted, Pedestal Type, Recessed Double Contact, with Fixed End. Quickwire Terminals
- Mounting Slide-On
Product Information
- Brand Leviton
- MFR # 13551-NW
- Zoro # G607044282
- UPC # 78477344439
- Country of Origin Mexico
- Category Lampholders
Dimensions
Length | 1 3/4 in |
Details
Watts | 660 W |
Connection | Quickwire |
Voltage | 600V AC |
Features | For 20 ga Panel Thickness, Horizontal Contacts, Non-Shunted, Pedestal Type, Recessed Double Contact, with Fixed End. Quickwire Terminals |
Mounting | Slide-On |
Item | Lampholder |
Color | White |
Finish | Thermoplastic |
Bulb Base Type | Recessed Double Contact (R17d) |
Contact Material | Silver-Plated Copper Alloy |
Compatible with Brand | Universal |
Description
Lampholder, Bulb Base Type Recessed Double Contact (R17d), Color White, Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Model Number Not Applicable, Features For 20 ga Panel Thickness, Horizontal Contacts, Non-Shunted, Pedestal Type, Recessed Double Contact, with Fixed End. Quickwire Terminals, Length 1 3/4 in, Product Type Lamp Holder, Voltage 600V AC, Watts 660 W, Connection Quickwire, Finish Thermoplastic, Mounting Slide-On, Compatible with Brand Universal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp Strobe-r6200ft (STROBE-R6200FT LIGHT BULB / LAMP)
- METALUX Ld2 4000Lm Srs Unv 3500K Cd1 U, 4Wsl (4WSL-LD2-40-SRS-UNV-L835-CD1-U)
- ILC Replacement for Stinger / Dejay Bk100 Blacklight Blue replacement light bulb lamp (BK100 BLACKLIGHT BLUE STINGER / DEJAY)
- ILC Replacement For POWERSELECT PS30U62H (PS30U62H)
- LEVITON Lampholder, 75 W, White, 2-Pin (G23) (26719-200)
- LEVITON Plastic Medium Base Keyless Outdoor Socket (00167-000)
- LEVITON Lampholdr Baklite W/Chai (08827-CW1)
- LEVITON 660 W, White, R17d (524)
- LEVITON 660 W, White, E26, E39 (8681)
- LEVITON Lampholder, 750 W, White (80054)
- ILB GOLD Lamp Socket, Medium Side Prong, Replacement For Donsbulbs, Socket-Msp (SOCKET-MSP)
- Leviton Lampholders