Shop All Lampholders
Leviton
660 W, White, Medium Screw (E26)
Mfr # 10085
Zoro # G607044916
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Wire Leads
- Watts 660 W
- Voltage 250V AC
- Features Keyless Lamp Holder, One-Piece Construction, Single Circuit
- Finish Porcelain
Product Information
- Brand Leviton
- MFR # 10085
- Zoro # G607044916
- UPC # 78477199985
- Country of Origin China
- Category Lampholders
Dimensions
Cord Length (Ft.) | 0.75 ft |
Length | 2 1/8 in |
Diameter | 1.5 in |
Details
Item | Lampholder |
Connection | Wire Leads |
Watts | 660 W |
Voltage | 250V AC |
Features | Keyless Lamp Holder, One-Piece Construction, Single Circuit |
Finish | Porcelain |
Color | White |
Standards | CSA Certified, NOM, UL |
Mounting | Screw |
Bulb Base Type | Medium Screw (E26) |
Compatible with Brand | Universal |
Description
Lampholder, Bulb Base Type Medium Screw (E26), Color White, Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Model Number Not Applicable, Features Keyless Lamp Holder, One-Piece Construction, Single Circuit, Length 2 1/8 in, Product Type Lamp Holder, Voltage 250V AC, Watts 660 W, Connection Wire Leads, Diameter 1.5 in, Finish Porcelain, Mounting Screw, Standards CSA Certified, NOM, UL, Cord Length (Ft.) 0.75 ft, Compatible with Brand Universal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Vhbled Ld1 12000Lm W Unv 4000K Cd1 U (VHB-12-W-UNV-L840-CD-U)
- SATCO Ultra Bright Utility Lamp, 36W, PS30 LED, Dimmable, White, E26 Base, 4000K, 120V, Hi-Lumen (S11481)
- ILC Replacement for Artograph Super Prism Image replacement light bulb lamp (SUPER PRISM IMAGE ARTOGRAPH)
- SATCO Bulb, LED, 20W, A21,120V-277V, 40K, E26, No Dim, White (S11331)
- LEVITON White Porcelain Incandescent Keyless Lampholder (B01-49875-000)
- LEVITON 660 W, White, R17d (13550-NW)
- LEVITON White Plastic Incandescent Lampholder with 2 Terminal Screws (100-08829-CW1)
- LEVITON Adapter 2O Ltw/Pl Chn Bn (C30-01406-000)
- LEVITON Triple Outlet Adapter (C23-00531-00I)
- LEVITON Plastic Medium Base Lampholder w/Outlet & Pull Chain (01406-000)
- JANDORF Socket Single Pin Plunger Fluorescent Lamp Socket (C60493)
- Leviton Lampholders