Shop All Lampholders
Leviton
660 W, White, Medium Bi-Pin (G13)
Mfr # 13353-NX
Zoro # G907044777
product price: $1.55
/ea
$1.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Gauge (AWG) 18 AWG
- Features Turn-Type Contact
- Color White
- Standards CSA Certified, NOM, UL
- Watts 660 W
Product Information
- Brand Leviton
- MFR # 13353-NX
- Zoro # G907044777
- Country of Origin Mexico
- Category Lampholders
Dimensions
Length | 1 1/4 in |
Details
Wire Gauge (AWG) | 18 AWG |
Item | Lampholder |
Features | Turn-Type Contact |
Color | White |
Standards | CSA Certified, NOM, UL |
Watts | 660 W |
Voltage | 600V AC |
Connection | Quick-Connect |
Finish | Thermoset |
Mounting | Slide-On |
Bulb Base Type | Medium Bi-Pin (G13) |
Contact Material | Copper Alloy |
Compatible with Brand | Universal |
Description
Lampholder, Bulb Base Type Medium Bi-Pin (G13), Color White, Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Model Number Not Applicable, Features Turn-Type Contact, Length 1 1/4 in, Product Type Lamp Holder, Voltage 600V AC, Watts 660 W, Connection Quick-Connect, Finish Thermoset, Mounting Slide-On, Standards CSA Certified, NOM, UL, Wire Gauge (AWG) 18 AWG, Compatible with Brand Universal, Contact Material Copper Alloy
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Emperor Aquatics 200150 replacement light bulb lamp (200150 EMPEROR AQUATICS)
- SATCO 9W T2 LED Light Bulb - Candelabra Base - White Finish (S7361)
- ELCO LIGHTING T5 Fluorescent Undercabinet Lens Light Accessories (EUS28L)
- CROUSE HINDS Ceiling Mount Cover Lighting Parts And Accessory (CM2)
- LEVITON 660 W, White, Medium Bi-Pin (G13) (13518)
- LEVITON 660 W, White, Medium Screw (E26) (49875)
- LEVITON Lampholdr Kylss Porc660W (10045-000)
- LEVITON Pul Chan Sckt W/Outlet (09726-00C)
- LEVITON Socket 3Way Lmphldr 250W (07090-0PG)
- LEVITON Keyls Plstc Lampholdr Wh (08829-CW1)
- ILC Replacement for Light Bulb / Lamp 22830atr (22830ATR LIGHT BULB / LAMP)
- Leviton Lampholders