Shop All Locking Plugs
Leviton
30A Locking Plug 3P 4W 125/250V L14-30P Bk
Mfr # 2711-B
Zoro # G5664478
product price: $21.25
/ea
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11.7500 in
- Amps - Plugs and Receptacles 30 A
- Voltage - Plugs and Receptacles 125/250 VAC
- Number of Wires 4
- Color Black
Product Information
- Brand Leviton
- MFR # 2711-B
- Zoro # G5664478
- UPC # 78477142981
- Country of Origin United States
- Category Locking Plugs
Dimensions
Length | 11.7500 in |
Height | 5.3750 in |
Cord Diameter | 0.595 to 1.15 |
Dimensions | 2.22 in Dia x 2.7 in L |
Description
30 Amp, 125/250 Volt, NEMA L14-30P, 3P, 4W, Locking Plug, Industrial Grade, Grounding, All Black - Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Body Gasket, 1-1/2 in. (GASK575)
- LITTELFUSE Midget Fuse, BLF Series, Fast-Acting, 3A, 250V AC, Non-Indicating, 10kA at 250V AC (BLF003)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Spring Return, SPDT, 10A @ 240V AC (9007MS01S0106)
- ADVANCED CABLE TIES 5"L Nylon Zip Ties, 1000 pk (AL-05-40 9-M)
- LEVITON Watertight Locking Plug (26W09)
- LEVITON Watertight Locking Plug (28W09)
- LEVITON Locking Plug (4570-C)
- LEVITON Locking Plug (2421)
- LEVITON Groundng Plug 3Wire 15A (05266-00C)
- LEVITON Locking Plug (2661)
- AC WORKS NEMA L17-30P 3-Phase 30A 600V 4-Prong Locking Male Plug with UL, C-UL Approval in Black (ASL1730P-BK)
- Leviton Locking Devices