Shop All Locking Connectors
Leviton
30A Locking Connector 4P 5W 347/600Vac L23-30R Bk/Wt
Mfr # 2833
Zoro # G3838083
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 30
- Length 11.8130 in
- Grade - Plugs and Receptacles Industrial
- Voltage 347/600VAC
- Amps - Plugs and Receptacles 30
Product Information
- Brand Leviton
- MFR # 2833
- Zoro # G3838083
- UPC # 78477808627
- Country of Origin United States
- Category Locking Connectors
Dimensions
Length | 11.8130 in |
Cord Size | 0.630 to 1.15" |
Height | 4.9380 in |
Cord Diameter | 0.595 to 1.15 |
Dimensions | 2.22 in Dia x 3.78 in L |
Description
30 Amp, 347/600 Volt 3PY, NEMA L23-30R, 4P, 5W, Locking Connector, Industrial Grade, Grounding - Black-White
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Connector, Noninsulated, Metallic, PK100 (4FRG8)
- QUICKCABLE Left. Elbow, 4/0, 1/2", PK50 (6324-050H)
- WIEGMANN Steel Enclosure, 24 in H, 10 in D, NEMA 4, Hinged (N412242410C)
- KILLARK Conduit Body, X Body, 1/2" Hub (OX-1)
- LEVITON LckCon, Strt;30 A;Blk; White, Nyl, L15-30R (2723)
- LEVITON LckCon, Strt;20 A;Black; White, Nyl, L6-20R (2323)
- LEVITON 15A Midget Locking Connector 2P 2W 120Vac Ml-1R Bk/Wt (ML1-C)
- LEVITON LckCon, Strt;15 A;Black; White, Nyl, L5-15R (4729-C)
- LEVITON Watertight Locking Connector (27W09)
- LEVITON LckCon, Strt;15 A;Black; White, Nyl, L7-15R (4779-C)
- ERICSON WT LckCon, 30 A;Yellow, Elstmr, L6-30R (2612-CW6P-AM)
- Leviton Locking Connectors