Shop All Locking Receptacles
This Product is Discontinued
Leviton
20A Locking Receptacle 2P 3W 250Vac L6-20R Bk (Discontinued)
Mfr # 2320
Zoro # G3839456
This Product is Discontinued
Key Features
- NEMA Configuration L6-20R
- Voltage 250VAC
- Amps 20
- Color Black
- Number of Poles 2
Product Information
- Brand Leviton
- MFR # 2320
- Zoro # G3839456
- UPC # 78477801208
- Country of Origin Mexico
- Category Locking Receptacles
Details
Item | Locking Receptacle |
NEMA Configuration | L6-20R |
Voltage | 250VAC |
Amps | 20 |
Color | Black |
Number of Poles | 2 |
Number of Wires | 3 |
Phase | 1 |
Shrouded / Non-Shrouded | Non-Shrouded |
Wiring Style | Standard |
Grade | Industrial |
NEMA Rating | 1, 6 |
Mounting Type | Flush Mount |
HP | 2.0 |
IP Rating | 67 |
Standards | UL 498/CSA C22.2 No. 42/NOM 057/NEMA WD-1 and WD-6/ANSI C-73 |
Material | Impact Modified PBT |
Description
20 Amp, 250 Volt, Flush Mounting Locking Receptacle, Grounding, Industrial Grade, V-0-MAX, Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.