Shop All Locking Plugs
Leviton
20A Locking Plug 2P 3W 125V L5-20P Bk
Mfr # 2311-PLB
Zoro # G3840734
product price: $42.89
/ea
$42.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.25 in
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 125 VAC
- Number of Poles 2
- Number of Wires 3
Product Information
- Brand Leviton
- MFR # 2311-PLB
- Zoro # G3840734
- UPC # 78477075012
- Country of Origin United States
- Category Locking Plugs
Dimensions
Length | 2.25 in |
Width | 2.31 in |
Height | 4.12 in |
Details
Amps - Plugs and Receptacles | 20 A |
Voltage - Plugs and Receptacles | 125 VAC |
Number of Poles | 2 |
Number of Wires | 3 |
NEMA Configuration | WD-6 |
HP | 1 HP |
Body Material | Impact Modified Nylon |
Standards | C-73 |
Color | Black |
Application | Industrial Applications |
Operating Temp. | -40A deg C to 60A deg C |
Temp. Rise | Max 30C after 250 cycles OL at 200 percent rated current |
Flammability | Rated HB or better UL94 |
Blade Material | Solid Brass |
Description
20-Amp, 125-Volt, Locking Plug, NEMA L5-20P, 2P, 3W, Industrial Grade, Grounding, Power Indication, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELIANCE CONTROLS Single Throw Safety Switch, 30A, 250V AC/125V AC (PB-30)
- MERSEN Midget Fuse, ATM Series, Fast-Acting, 10A, 600V AC, Non-Indicating, 100kA at 600V AC/DC (ATM10)
- ALLEN BRADLEY ALLEN BRADLEY 800T-A2A (800T-A2A)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Gray, 250VAC/300VDC (XZCRV1511041C2)
- LEVITON Locking Plug (2451)
- LEVITON Locking Plug (2411)
- LEVITON Locking Plug (2361)
- LEVITON Watertight Locking Plug (28W74)
- LEVITON Watertight Locking Plug (28W76)
- LEVITON Watertight Locking Plug (26W74)
- MARINCO 2021P Marinco 20A 120/208V 3 Plug Locking (2021P)
- Leviton Locking Plugs