Shop All Locking Connectors
Leviton
20A Locking Connector 4P 4W 277/480Vac L19-20R Bk/Wt
Mfr # 2453
Zoro # G3838975
$68.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 20
- Length 11.8130 in
- Grade - Plugs and Receptacles Industrial
- Voltage 277/480VAC
- NEMA Configuration L19-20R
Product Information
- Brand Leviton
- MFR # 2453
- Zoro # G3838975
- UPC # 78477808337
- Country of Origin United States
- Category Locking Connectors
Dimensions
Length | 11.8130 in |
Cord Size | 0.560 to 0.775" |
Wire Size | 18-10 AWG |
Height | 4.9380 in |
Dimensions | 28 in Dia x 3.53 in L |
Cord Diameter | 0.595 to 0.895 in |
Description
20 Amp, 277/480 Volt 3PY, NEMA L19-20R, 4P, 4W, Locking Connector, Industrial Grade, Non-Grounding - Black-White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Clamp-Cover, Type 4X, 12.00x10.00x5.00, Aluminum (A1210NFAL)
- HUBBELL Flanged Receptacle, 20 A Amps, 250V AC, Panel Mount, Single Outlet, 6-20R, White (HBL5479C)
- ARLINGTON INDUSTRIES 3/8 in. Snap2It Duplex Connector (3838AST-25)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 200' Length - Purple (HS364-S200-PURPLE)
- LEVITON Locking Connector (4579-C)
- LEVITON Locking Connector (2433)
- LEVITON Watertight Locking Connector (27W81)
- LEVITON LckCon, Strt;20 A;Black; White, Nyl, L6-20R (2323)
- LEVITON 20A 125V 3-Wire 2-Pole Industrial Grade Locking Cord Connector (121-02313-0PB)
- LEVITON LckCon, Strt;15 A;Black; White, Nyl, L7-15R (4779-C)
- HUBBELL 15A Midget Locking Connector 2P 3W 120VAC ML-2R BK (HBL7593)
- Leviton Locking Devices