Shop All Locking Receptacles
Leviton
20A Flush Mount Locking Receptacle 2P 3W 250V
Mfr # 2320-IG
Zoro # G3834373
product price: $49.25
/ea
$49.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- NEMA Configuration WD-1 & WD-6
- Voltage 250 VAC
- Amps 20 A
- Color Orange
- Number of Poles 2
Product Information
- Brand Leviton
- MFR # 2320-IG
- Zoro # G3834373
- UPC # 78477801215
- Country of Origin Mexico
- Category Locking Receptacles
Dimensions
Wire Size | 14-8 AWG |
Width | 1.88 in |
Length | 1.81 in |
Height | 4.12 in |
Details
NEMA Configuration | WD-1 & WD-6 |
Voltage | 250 VAC |
Amps | 20 A |
Color | Orange |
Number of Poles | 2 |
Number of Wires | 3 |
Standards | 498; C22.2 No. 42 |
Body Material | Valox 357 |
HP | 2 HP |
Flammability | Rated V-0 per UL 94 |
Operating Temp. | -40A Deg C to 60A Deg C |
Temp. Rise | Max 30C after 250 cycles OL at 200 percent rated current |
Base Material | Valox |
Application | Commercial Applications |
Description
20 Amp, 250 Volt, Flush Mounting Locking Receptacle, Industrial Grade, Isolated Ground, V-0-MAX, Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Hinged Cover Wiring Trough, Nema Type 12 (F44T30HC)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABM1M-AT-C)
- MIDWEST FASTENER UL Class Fuse, AGA Series, Fast-Acting, 1A, 125V AC, 5 PK (67221)
- PYLE Cable Protective Cover Ramp, PCBLCO22 (PCBLCO22)
- LEVITON Locking Receptl14-20R20A (02410-00D)
- LEVITON Locking Recept L5-15R15A (04710-00D)
- LEVITON Conn Locking L5-20R 20A (02313-000)
- LEVITON 30A 125V/250V Black Industrial Grade L14-30R Locking Outlet Receptacle (065-2710)
- LEVITON 30A Flush Mount Locking Receptacle 2P 3W 125V (2610-IG)
- LEVITON PLUG 3PRONG YLW 15A 125V (05256-0VY)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Flanged Inlet, 50A 250V DC/600V AC, 3-Pole 4-Wire Grounding, Non-NEMA, Screw Terminal (HBL7968)
- Leviton Locking Devices