Shop All Duplex Straight Blade Receptacles
Leviton
20A Duplex Receptacle 125Vac 5-20R Iv
Mfr # 8300-SGI
Zoro # G3844846
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Standard Duplex
- Application Environment Heavy Use Hospital Grade
- Mounting Type - Plugs and Receptacles Flush
- Amps - Plugs and Receptacles 20
- Voltage - Plugs and Receptacles 125VAC
Product Information
- Brand Leviton
- MFR # 8300-SGI
- Zoro # G3844846
- UPC # 78477057186
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Width | 1.38 in |
Height | 4.12 in |
Length | 1.88 in |
Dimensions | 46 in H x 1.51 in W x 1.23 in D |
Description
20 Amp, 125 Volt, Extra Heavy Duty Hospital Grade, Duplex Receptacle, Tamper Resistant, Straight Blade, Self Grounding, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 80 A, Reversing: No (XTCE080F00A)
- MONOPRICE Ethernet Cable, Cat 6, Orange, 50 ft. (9863)
- NOSHOK 300 Series Pressure Switch, SPDT, 15-230 psi, Deutsch Integral 2-Pin (300L-2-2-15/230-66)
- CAROL 22 AWG 4 Conductor Stranded Multi-Paired Cable 1000 ft. GY (C1352A.41.10)
- LEVITON SmartLockPro 15A White Arc Fault 5-15R Duplex Outlet (R32-AFTR1-0KW)
- LEVITON Receptacle (16362-OIG)
- LEVITON Receptacle (5015-I)
- LEVITON OUTLET BLACK 5-20R 125V (TBR20-00E)
- LEVITON Electrical Receptacles 5-15R Comm Grd Side Wire Rcp Lt Alm (CR15-T)
- LEVITON Receptacle (CR15-W)
- LEVITON Receptacle (CR15-GY)
- Leviton Straight Blade Devices