Shop All Duplex Straight Blade Receptacles
Leviton
20A Duplex Receptacle 125Vac 5-20R Gy
Mfr # 5362-GY
Zoro # G3896262
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Standard Duplex
- Application Environment Industrial
- Mounting Type - Plugs and Receptacles Flush
- Amps - Plugs and Receptacles 20
- Voltage - Plugs and Receptacles 125VAC
Product Information
- Brand Leviton
- MFR # 5362-GY
- Zoro # G3896262
- UPC # 78477139530
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 4.12 in |
Width | 1.38 in |
Length | 1.88 in |
Dimensions | 46 in H x 1.53 in W x 1.11 in D |
Description
20-Amp, 125-Volt, Industrial Heavy Duty Grade, Straight Blade, Industrial Grade, Self Grounding, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OK INDUSTRIES 30 AWG Wire Wrapping Wire 100 ft. BK (R30BLK-0100)
- PANDUIT Vrticlwiresdle, .37"x.5" Bdle, Nat, PK1000 (VWS3750-M)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 250V (HBL460C9W)
- EATON Miniature LED Bulb, 24 Volts, Orange (E22LED024ON)
- LEVITON Leviton 20 amps 125 V Duplex Light Almond Outlet 5-20R (0CR20-0TS)
- LEVITON 15 amps 125 V Duplex White Outlet 5-15R (0CR15-0WS)
- LEVITON Receptacle (5015-W)
- LEVITON OUTLET DUPLEX TP GRY 15A (5325-GS)
- LEVITON 15A Duplex Receptacle 125Vac 5-15R Gy (TWR15-GY)
- LEVITON Receptacle (8460)
- HUBBELL USB Receptacles SNAP8300UACBK (SNAP8300UACBK)
- Leviton Duplex Straight Blade Receptacles