Shop All Straight Blade Plugs
Leviton
2 Wire Industrial Straight Blade Plug 125Vac 15A
Mfr # 14W04
Zoro # G3840892
product price: $29.55
/ea
$29.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 15
- Voltage - Plugs and Receptacles 125VAC
- NEMA Plug Configuration - Plugs and Receptacles 1-15P
Product Information
- Brand Leviton
- MFR # 14W04
- Zoro # G3840892
- UPC # 78477474082
- Country of Origin United States
- Category Straight Blade Plugs
Dimensions
Cord Size | 0.234" to 0.687" |
Height | 1.50 in |
Length | 5.00 in |
Width | 9 in |
Cord Diameter | 0.375 to 0.655 in |
Dimensions | 1.5 in Dia x 2.71 in L |
Description
15 Amp, 125 Volt, NEMA 1-15, 2P, 2W, Plug, Straight Blade, Industrial Grade, Non-Grounding, Wetguard - YELLOW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Time Delay Relay, 24V AC, 8 Pins (REXL2TMB7)
- MERSEN Open Fuse Block, CC UL Class, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (30321R)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 200mA, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMA-200-R)
- CARLON Body Conduit Pvc Type C 1.5In (E987H-CAR)
- LEVITON Straight Blade Plug (5266-CY)
- LEVITON Agl Strt Blade Plug, Blk, 50 A, Stnd, 10-50P (9450-P)
- LEVITON ELECTRICAL PLUGS WETGUARD CONN (15W33-B)
- LEVITON Straight Blade Plug (14W49)
- LEVITON Agl Strt Blade Plug, Blk, 50 A, Stnd, 6-50P (9650-P)
- LEVITON Straight Blade Plug (14W48)
- HUBBELL 4 Wire Industrial Straight Blade Plug 125/250VAC 60A (HBL9461C)
- Leviton Straight Blade Plugs