Shop All Wall Plates
Leviton
2-Gang /GFCI Device Wallplate, Std Size 302 Stainless Steel
Mfr # 84409-40
Zoro # G3516357
product price: $5.59
/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color Silver
- Material Stainless Steel
- Finish Brushed
- Standards CSA, UL Listed
Product Information
- Brand Leviton
- MFR # 84409-40
- Zoro # G3516357
- Country of Origin Multiple
- Category Wall Plates
Dimensions
Overall Height | 4.5 in |
Overall Width | 4.6 in |
Overall Depth | 0.2 in |
Mount Hole Center-to-Center Height | 3.8 in |
Plate Size | Standard |
Details
Item | Decora Wall Plate |
Number of Gangs | 2 |
Color | Silver |
Material | Stainless Steel |
Finish | Brushed |
Standards | CSA, UL Listed |
Material Grade | Type 302 |
Number of Mount Holes | 4 |
Number of Switch Openings | 2 |
Wall Plate Type | Duplex Outlet |
UL 94 Flammability Rating | Not Rated |
For Switch Type | Slide Dimmer |
Number of USB Openings | 0 |
Number of Outlet Openings | 0 |
Resistance Properties | Non-Magnetic |
Outlet Orientation | Horizontal |
Description
Decora Wall Plate, Color Silver, Material Stainless Steel, Number of Gangs 2, Plate Size Standard, Resistance Properties Non-Magnetic, Circular Outlet Diameter Not Applicable, Combination Type Not Applicable, Finish Brushed, For Switch Type Slide Dimmer, Mount Hole Center-to-Center Height 3.8 in, Number of Mount Holes 4, Number of Outlet Openings 0, Number of Switch Openings 2, Number of USB Openings 0, Outlet Orientation Horizontal, Outside Diameter Not Applicable, Overall Height 4.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 16-14 AWG Non-Insulated Fork Terminal #5 Stud PK100 (PM2-3F-C)
- ABB Conduit Outlet Body, Iron, LU (LU37)
- TECHFLEX Braided Sleeving, 2.000 In., 50 ft., Black (HWN2.00BK50)
- ZORO SELECT Strut Chan, 5ft.L, Stndrd, 304 Stnlss Steel (FS-500SS ST4 60.00)
- LEVITON WALLPLATES QP IN-WALL BKT SET OF 5 (49223-BA5)
- LEVITON 3-Port Wallplate Unloaded, 1-Gang Use W/Snap-In Modules, Quickport IY (41080-3IP)
- LEVITON Wallplates Metal Wallplate (84018-40)
- LEVITON WALL PLATE WHITE 4GANG (PJ264-00W)
- LEVITON Telephone/Cable 1 Gang Wallplate (84061-40)
- LEVITON Decora Light Almond 3 gang Thermoplastic Nylon Decora Wall Plate Cover (PJ263-00T)
- MULBERRY Number of Gangs: 4 430 Stainless Steel, Satin Finish (97654)
- Leviton Lighting Controls