Shop All Single Straight Blade Receptacles
Leviton
1.69 in H x 2.16 in W x Wallplate Mount
Mfr # RER15-WS
Zoro # G3901433
product price: $10.85
/ea
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Wallplate
- Type Duplex Receptacle
- Width 2.16 in
- Height 1.69 in
- Color Wood Smoke
Product Information
- Brand Leviton
- MFR # RER15-WS
- Zoro # G3901433
- UPC # 78477534625
- Country of Origin China
- Category Single Straight Blade Receptacles
Dimensions
Width | 2.16 in |
Height | 1.69 in |
Length | 4.75 in |
Details
Mounting | Wallplate |
Type | Duplex Receptacle |
Color | Wood Smoke |
Application | Commercial |
Device Type | Duplex Outlet |
Color Change Kit | RKR15 |
Grounding | Self-Grounding Clip and Green Ground Screw |
Standards and Certifications | cULus |
Description
Leviton Renu Tamper-Resistant Outlet 15A-125VAC in Wood Smoke
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN 316L Stainless Steel Concept Enclosure, 12 in H, 6 in D (CSD12126SS6)
- SQUARE D Wireway, Square-Duct, 8 inch by 8 inch, 10 feet long, hinged cover, N1 paint, NEMA 1 (LDB810)
- REMKE Cord Grip, ISO Thread, M40, 1.125-1.250 (RSM-40420)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. RD, Wire Color: Red (87-7000)
- LEVITON Electrical Receptacles 5-20R Quad Recep Gray (21254-GY)
- LEVITON Receptacle, 20 A Amps, 250VAC, Single Outlet, 6-20R, White (5821-W)
- LEVITON Switch Wht Toggle Single (A1221-02W)
- LEVITON Decora Outlet Tr 15A Gry (T5325-DG)
- LEVITON Receptacle Lt Almond 20A (CBR20-00T)
- LEVITON Electrical Receptacles 15A Single Outlet (5015-T)
- ZORO SELECT Receptacle, 20 A Amps, 250V AC, Flush Mount, Standard Duplex Outlet, 6-20R, Ivory (BRY5462I)
- Leviton Straight Blade Devices