Shop All Straight Blade Connectors
Leviton
15 Amp, 125 Volt, Nema 5-15R, 2P, 3W, Straight Connector
Mfr # 5269-PLC
Zoro # G5670385
$44.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125VAC
- Wiring Style Standard
- NEMA Receptacle Configuration 5-15R
- Amps - Plugs and Receptacles 15
- Number of Wires 3
Product Information
- Brand Leviton
- MFR # 5269-PLC
- Zoro # G5670385
- UPC # 78477077108
- Country of Origin United States
- Category Straight Blade Connectors
Dimensions
Cord Size | 0.245" to 0.700" |
Maximum Wire Size | 10 AWG |
Minimum Wire Size | 18 AWG |
Dimensions | 1.49 in Dia x 2.76 in H |
Width | 6 in |
Length | 5.00 in |
Cord Diameter | 0.25 to 0.685 in |
Wire Size | 18-10 AWG (Terminal Accommodation);.250-.685 IN (Cord Grip Range) |
Height | 1.53 in |
Description
15 Amp, 125 Volt, Connector, Straight Blade, Industrial Grade, Grounding, Power Indication, Black-White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY ALLEN BRADLEY 800T-FXQ10RA1 ILLUMINATED 120V-AC 120V-DC PUSH-PULL BUTTON (800T-FXQ10RA1)
- MERSEN Pwr Dist Block, 760A, 3P, 2P Secndry, 600VAC (MPDB69093)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BN (HBL5362WR)
- PANDUIT 4.2" L Miniature Cable Tie BK PK 100 (SG100M-C0)
- LEVITON Leviton Residential Thermoplastic Straight Blade Plug 1-15P 20-16 AWG 2 Pole 2 Wire (C20-00101-00P)
- LEVITON Straight Blade Connector, 15A, 5-15R (5259-VY)
- LEVITON Industrial Nylon Straight Blade Connector 5-15R 18-10 AWG 2 Pole 3 Wire (15W47-YPB)
- LEVITON Straight Blade Connector, 15A, 125Vac (1547-P)
- LEVITON Electrical Plugs #1Cd/Hosp.Grade/Trans. (8319-CT)
- LEVITON 50A Surface Mount Black 10-50R Non-Grounding Range Power Outlet (R20-05050-P00)
- ERICSON Connector Nema 5-15, Perma-Grip Indust. (1610-CG)
- Leviton Straight Blade Connectors