Shop All Voice & Data Jacks
Leviton
1-Port Mod Jack 110 8W8P Utp, T568A/B Cat5E Quickport, Gigamax Gray
Mfr # 5G110-RG5
Zoro # G4059064
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type 8-Conductor UTP Copper Cat 5, 5e and 6
- Material Plastic
- Color Gray
- Type 8-Conductor 8-Position Component Rated
- Width 6 in
Product Information
- Brand Leviton
- MFR # 5G110-RG5
- Zoro # G4059064
- UPC # 78477177020
- Country of Origin United States
- Category Voice & Data Jacks
Dimensions
Width | 6 in |
Height | 0.62 in |
Length | 4.00 in |
Dimensions | 0.89 in H x 0.64 in W x 1.21 in D |
Description
GigaMax 5e+ QuickPort Connector, CAT 5e, grey
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABNET AccuPlate Magnetic Stirrer, 120V (D0310)
- SIEMENS DC Power Supply, 132/264V AC; 93/187V AC, 24V DC, 240W, 10A, DIN Rail (6EP13341LB00)
- SCHNEIDER ELECTRIC Head for joystick controller, Harmony XB4, plastic, 22mm, 2 directions, spring return (ZD4PA22)
- GENERAC Portable Generator, Gasoline, 3,000 W Rated, 3,500 W Surge, Electric, Recoil Start, 120V AC, 25 A (7127)
- LEVITON 1-Port Mod Jack 110 8W8P Utp, T568A/B Cat5 Quickport (41108-RC5)
- LEVITON 1-Port Flush Mount Loaded For, Flr Box 1Gang 6W6P Screw 630A (40226-S)
- LEVITON Phone Wall Jack, 8-Conductor, 8-Position (40278-I)
- LEVITON Rj Jack And Module Telephone Wp W/ 6P4C Screw Terminal Wh (40257-W)
- LEVITON RJ JACK AND MODULE JACK HOME5E A/B IV (5EHOM-RI5)
- LEVITON RJ JACK AND MODULE MIDSIZE WP W/ F-CONN BN (40539-MB)
- PANDUIT Module, Cat6a, Utp, 8p8w, Unvi, Bu, Tgstyl (CJ6X88TGBU)
- Leviton Voice & Data Jacks