Shop All Voice & Data Jacks
Leviton
1-Port Flush Mount Loaded For, Flr Box 1Gang 6W6P Screw 630A
Mfr # 40226-S
Zoro # G4077273
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Wall-Mount
- Material Steel
- Color Almond
- Width 7.00 in
- Number of Ports 1
Product Information
- Brand Leviton
- MFR # 40226-S
- Zoro # G4077273
- UPC # 78477105061
- Country of Origin Unknown
- Category Voice & Data Jacks
Dimensions
Width | 7.00 in |
Height | 1.00 in |
Length | 4.50" |
Dimensions | 3 in W x 0.73 in D x 4.5 in H |
Details
Item | Wall Plate Jack |
Cable Type | Wall-Mount |
Material | Steel |
Color | Almond |
Number of Ports | 1 |
Termination Type | Screw/Quick-Connect |
Type | 110-Style |
Plate Type | RJ14 Single |
Number of Conductors | 6 |
Number of Gangs | 1 |
Features | Quick connect, Telephone Wall Jack |
Application | Commercial and Residential Applications |
Product Name | 1 Port Phone Faceplate |
Product Material | Stainless Steel |
Product Type | Faceplate |
Mounting Type | Wall |
Description
Telephone Wall Jack, 6P6C, Screw Terminal, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 225A, 600V AC, Non-Indicating (FLSR225)
- HUBBELL Receptacle, Grn, Male, Taper Nose, Ser 16 (HBLMRBGN)
- TURCK 10M 250V-AC CORDSET CABLE (RK 4.4T-40/S618)
- EATON Pilot Light Lens, 30mm, Amber, Plastic (HT8LA)
- LEVITON RJ JACK AND MODULE MIDSIZE WP W/ CAT 5E JACK WH (40540-MW)
- LEVITON RJ JACK AND MODULE JACK HOME5E A/B IV (5EHOM-RI5)
- LEVITON RJ JACK AND MODULE MIDSIZE WP W/ F-CONN BN (40539-MB)
- LEVITON Rj Jack And Module Telephone Wp W/ 6P4C Screw Terminal Wh (40257-W)
- LEVITON Phone Wall Jack, 8-Conductor, 8-Position (40278-I)
- LEVITON 1-Port Mod Jack 110 8W8P Utp, T568A/B Cat5 Quickport (41108-RC5)
- BLACK BOX Category 5E Ez Plugs Unshielded - 100 Pack (C5EEZUP-100PAK)
- Leviton Voice & Data Jacks