Sump Pump Monitor, Wi-Fi Enabled Alarm with Float Switch Detection
Mfr # LS-SENTRY-120V-FLOAT-US-RETAIL
Zoro # G8616454
Key Features
- Voltage 110-220
- Temperature Range 32F to 110F
- Size 4 x 2 x 1 inches
- Connection NEMA 1-15
Product Information
- Brand Level Sense
- MFR # LS-SENTRY-120V-FLOAT-US-RETAIL
- Zoro # G8616454
- UPC # 857824008329
- Country of Origin United States
- Category Water Alarms
Dimensions
Size | 4 x 2 x 1 inches |
Details
Voltage | 110-220 |
Item Weight | 9.6 ounces |
Temperature Range | 32F to 110F |
Connection | NEMA 1-15 |
Description
Level Sense Sentry provides detection for sump pump levels, leak and floor water detection, and temperature monitoring. The device is made for indoor use. This industry leading alarm offers high- or low-level detection and the option for many more sensors. Level Sense will: Send an alert you before your sump overflows via E-mail and/or Text Message. Offer you two inputs that can handle an unlimited number of sensors. Alert if AC power is lost to the unit (i.e. if power is out to your pump) Alert (after a duration you specify) if internet connection is lost. Sound an 90 dB horn in the event of an alarm. The low-profile float switch mounting bracket ensures that there will be no additional wires in the sump to inhibit proper pump operation. Optional Accessories Include: Leak Detector. Additional Float Switch, Temperature and Humidity Monitor You can use any combination of these sensors to monitor and protect your sump pump and home
- • Sump Pump Failure Alarm
- •2.4GHz Wi-Fi Enabled
- •Notifies on High Water in Sump and Power Loss
- •Two Inputs Offer Ability to Support Unlimited Amount of Sensors
- •Optional Accessories Offer Leak Detection and Additional Float Switches
- •Android and Apple iOS apps
- •3 Year Field Warranty
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULSATRON Peristalic Dosing Pump, 80 psi, 1/6 hp (XP030HFHX)
- DANNER HFS 1/5 HP 3000 GPH Submersible Pump. Continuous Duty, Solids Handling. (90102)
- DAYTON Gasket, 090COLU1310 (090COLU1310)
- BELL & GOSSETT Hot Water Circulating Pump, 1/4 hp, 115V/208V-230V, 1 Phase, Flange Connection (179250LF)
- LEVEL SENSE Sump Pump Monitor, Wi-Fi Enabled, Temperature, Humidity, and Leak Detection (LS-PRO-120VAC-WiFi-US-RETAIL)
- LEVEL SENSE Sump Pump High Water Alarm, Audible, Self Recharging Battery, 15 Foot Float (LS-ALM-120V-US-RETAIL)
- MOEN Flo by 0.75 and 1 O-Ring and Turbine (935-016)
- ZOELLER APak Control Enabled Indoor Alarm System with Reed Sensor (10-4011)
- ZOELLER APak Z Control Enabled Indoor Alarm System (10-4013)
- SUMP ALARM Heavy Duty Float Switch (SA-3120-10)
- SJE-RHOMBUS Tank Alert 4X Alarm High (4X-01HSGM)
- Level Sense Water Alarms