Shop All Leveling Mounts
Level-It
Leveling Mount, Swivel Stud, 1-8, 4 in Base
Mfr # NSW-5N
Zoro # G4291235
original price:
$61.57
23% off
$47.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.5 in
- Load Capacity 20,000 lb
- Thread Size 1"-8
- Leveling Mount Type Swiveling Stud
- Base Dia. 4 in
Product Information
- Brand Level-It
- MFR # NSW-5N
- Zoro # G4291235
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 5.5 in |
Thread Size | 1"-8 |
Base Dia. | 4 in |
Bolt Length | 3.5 in |
Details
Item | Leveling Mount |
Load Capacity | 20,000 lb |
Leveling Mount Type | Swiveling Stud |
Finish | Nickel-Plated |
Includes | Locking Nut |
Hex | 1-3/8 in |
Construction | Steel |
Base | Steel w/ Non-Skid Pad |
Base Material | Steel |
Thrust Pad Material | Non-Skid Pad |
Description
Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 4 in, Height 5.5 in, Load Capacity 20,000 lb, Thread Size 1 In.-8, Construction Steel, Hex 1-3/8 in, Includes Locking Nut, Bolt Length 3.5 in, Finish Nickel-Plated, Base Material Steel, Thrust Pad Material Non-Skid Pad, Base Steel w/ Non-Skid Pad
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPAR 5 In. to 7 In. Brass Wire Plate Hanger (23-1305)
- ZORO SELECT O-Ring, Dash 122, Viton, 0.1 In., PK50 (U38871.009.0112)
- ADAMS RITE FPK7430628 Faceplate Kit Aluminum (FPK7430628)
- RENIN Renin 72 in. x 80 1/2 in. Twilight 1-Lite Bypass Door (EU3220PWFGE072080)
- LEVEL-IT Leveling Mount, Boltless, M8, 1 in. Base (MT-SW0)
- LEVEL-IT Level Mount, Swivel Stud, 5/8-11, 2-1/2 in., Finish: Nickel (NSW-3N)
- LEVEL-IT Leveling Mount, Boltless, M24, 4 in. Base (MS-TW5)
- LEVEL-IT Leveling Mount, Boltless, M20, 3 in. Base (MS-TW4)
- LEVEL-IT Leveling Mount, Boltless, M12, 1-7/8in Base (MT-SW2)
- LEVEL-IT 3/8"-16 x 2" 3750 lb. Leveling Mount (NSW-1N)
- S & W Level Mount, Fixed Stud, 5/8-11, 3-3/16 in. (G-016)
- Level-It Leveling Feet & Pads