Shop All Leveling Mounts
Level-It
Level Mount, Boltless, 1/2-13, 1-7/8in Base
Mfr # TSW-2OX
Zoro # G5416381
product price: $10.75
/ea
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.13 in
- Load Capacity 5000 lb
- Thread Size 1/2"-13
- Leveling Mount Type Boltless
- Base Dia. 1 7/8 in
Product Information
- Brand Level-It
- MFR # TSW-2OX
- Zoro # G5416381
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 1.13 in |
Thread Size | 1/2"-13 |
Base Dia. | 1 7/8 in |
Details
Item | Leveling Mount |
Load Capacity | 5000 lb |
Leveling Mount Type | Boltless |
Finish | Black Oxide-Coated |
Hex | 3/4 in |
Base | Steel |
Construction | Steel |
Base Material | Steel |
Base Shape | Round Base |
Connection Type | Boltless |
Swivel Angle | 15 Degrees |
Description
Leveling Mount, Leveling Mount Type Boltless, Base Dia. 1.88 in, Height 1.13 in, Load Capacity 5000 lb, Thread Size 1/2 In.-13, Construction Steel, Hex 3/4 in, Connection Type Boltless, Finish Black Oxide-Coated, Base Material Steel, Swivel Angle 15 Degrees , Base Shape Round Base, Base Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Viton O-Ring, 1mm Wide 10mm ID, PK25 (ZUSAV1X10)
- KWIKSET Adjustable Latch Core Deadlatch (81846)
- CRAFTSMAN VERSATRACK(TM) Standard Double Hook (CMST82606VT)
- OLYMPUS Olympus: Large Angle Strike 26D (OLY-12-2-26D)
- LEVEL-IT Leveling Mount, Boltless, M24, 4 in. Base (MS-TW5)
- LEVEL-IT Leveling Mount, Boltless, 3/4-10, 3 in Base (TSW-4OX)
- LEVEL-IT Leveling Mount, Boltless, M8, 1 in. Base (MT-SW0)
- LEVEL-IT Leveling Mount, Swivel Stud, 1-8, 4 in Base (NSW-5N)
- LEVEL-IT Leveling Mount, Boltless, M12, 1-7/8in Base (MT-SW2)
- LEVEL-IT Leveling Mount, Boltless, M20, 3 in. Base (MS-TW4)
- S & W Level Mount, Swivel Stud, 3/4-10, 3in Base (BNYLD34)
- Level-It Leveling Feet & Pads