Shop All Fume Extractor Arms
Lev-Co
8' 2" ATEX extractor arm c/w 6.3"diameter hose, 67 degrees flared capture hood and wall bracket
Mfr # ATEX-ARM-H67-160-2500
Zoro # G706284305
product price: $738.99
/ea
Free Shipping & Returns
$738.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 6.3"
- Overall Length 7' 6"
- Application Explosive Gas in ATEX zone 1 and 2 & dust in ATEX zone 21 and 22.
- Joint Material Acid-proof mirriorpolished 316 stainless steel w/ sealed fully welded tube ends
Product Information
- Brand Lev-Co
- MFR # ATEX-ARM-H67-160-2500
- Zoro # G706284305
- Country of Origin Canada
- Category Fume Extractor Arms
Dimensions
Diameter | 6.3" |
Overall Length | 7' 6" |
Details
Item | Extraction Arm |
Application | Explosive Gas in ATEX zone 1 and 2 & dust in ATEX zone 21 and 22. |
Joint Material | Acid-proof mirriorpolished 316 stainless steel w/ sealed fully welded tube ends |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELAVAN Nozzle, Solid, GPH .60X, Spray Angle 70B (21566048GU)
- DAYTON Rectangular OEM Blower, 3461 RPM, 1 Phase, Direct, Steel (70213469X)
- VENT-RITE 11 1/8" Non-Adj. Angle Steam (11)
- ALL-FILTERS 10 x 10 x 1 Polyester Air Filter Pad MERV 7 , 6 Pack (10101.POLY 6PK)
- LEV-CO 7' extractor arm c/w 6.3"diameter hose, flanged capture hood and wall bracket (EX-ARM-160-2000)
- LEV-CO 29' 6" extractor arm c/w 8"diameter hose, flanged capture hood and wall bracket (EX-ARM-200-9000)
- LEV-CO 10' extractor arm c/w 8"diameter hose, flanged capture hood and wall bracket (EX-ARM-200-3000)
- LEV-CO 4' 4" extractor arm c/w 4"diameter hose, flanged capture hood and wall bracket (EX-ARM-100-1300)
- LEV-CO 10' extractor arm c/w 6.3"diameter hose, flanged capture hood and wall bracket (EX-ARM-160-3000)
- LEV-CO 5' extractor arm c/w 8"diameter hose, flanged capture hood and wall bracket (EX-ARM-200-1500)
- LEV-CO 14' extractor arm c/w 6.3"diameter hose, flanged capture hood and wall bracket (EX-ARM-160-4000)
- Lev-Co Fume Extractor Arms