Shop All Fume Extractor Arms
Lev-Co
5' ESD extractor arm c/w 6.3"diameter hose, flanged capture hood and wall bracket
Mfr # ESD-ARM-HSTD-160-1500
Zoro # G906284242
product price: $3,471.99
/ea
Free Shipping & Returns
$3,471.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 6.3"
- Joint Material Combination of Galvanized & Powder coated Mild Steel
- Application Fumes, Dust and gases in Electrically Sensitive Areas
Product Information
- Brand Lev-Co
- MFR # ESD-ARM-HSTD-160-1500
- Zoro # G906284242
- Country of Origin Canada
- Category Fume Extractor Arms
Dimensions
Diameter | 6.3" |
Overall Length | 5' |
Details
Item | Extraction Arm |
Joint Material | Combination of Galvanized & Powder coated Mild Steel |
Application | Fumes, Dust and gases in Electrically Sensitive Areas |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Door (97007002)
- NU-CALGON Evaporator Cleaner, Liquid, 1 gal, Green (4168-08)
- ROBERTSHAW Thermostat, 0/100 deg. F, 84" Cap L (5000-071)
- DAYTON Blower (3C048)
- LEV-CO 5' extractor arm c/w 8"diameter hose, flanged capture hood and wall bracket (EX-ARM-200-1500)
- LEV-CO 10' extractor arm c/w 6.3"diameter hose, flanged capture hood and wall bracket (EX-ARM-160-3000)
- LEV-CO 3' 4" extractor arm c/w 3"diameter hose, flanged capture hood and wall bracket (EX-ARM-75-1000)
- LEV-CO 14' extractor arm c/w 6.3"diameter hose, flanged capture hood and wall bracket (EX-ARM-160-4000)
- LEV-CO 10' extractor arm c/w 8"diameter hose, flanged capture hood and wall bracket (EX-ARM-200-3000)
- LEV-CO 29' 6" extractor arm c/w 8"diameter hose, flanged capture hood and wall bracket (EX-ARM-200-9000)
- EXTRACT-ALL Extractor Arm, Length 33 To 48, Dia 3 (E-982-1A)
- Lev-Co Fume Extractor Arms