Shop All Fume Extractor Arms
Lev-Co
29' 6" extractor arm c/w 8"diameter hose, flanged capture hood and wall bracket
Mfr # EX-ARM-200-9000
Zoro # G006284302
product price: $2,836.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,836.99
Free 30-Day Returns
Key Features
- Application Fumes, Dust and Smoke from Welding and Grinding
- Joint Material Powder coated Mild Steel
Product Information
- Brand Lev-Co
- MFR # EX-ARM-200-9000
- Zoro # G006284302
- Country of Origin Canada
- Category Fume Extractor Arms
Dimensions
Diameter | 8" |
Overall Length | 30' |
Details
Item | Extraction Arm |
Application | Fumes, Dust and Smoke from Welding and Grinding |
Joint Material | Powder coated Mild Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHAEFER Circulation Fan 20" Oscillating, 115VAC (TW20W)
- BROAN Aluminum Filter (99010299)
- BARNES & JONES Cage Unit (3146)
- JOHNSON CONTROLS Immersion Well, 1/2 In NPT (WEL14A-602R)
- LEV-CO 10' extractor arm c/w 8"diameter hose, flanged capture hood and wall bracket (EX-ARM-200-3000)
- LEV-CO 10' extractor arm c/w 6.3"diameter hose, flanged capture hood and wall bracket (EX-ARM-160-3000)
- LEV-CO 4' 4" extractor arm c/w 4"diameter hose, flanged capture hood and wall bracket (EX-ARM-100-1300)
- LEV-CO 7' extractor arm c/w 6.3"diameter hose, flanged capture hood and wall bracket (EX-ARM-160-2000)
- LEV-CO 14' extractor arm c/w 6.3"diameter hose, flanged capture hood and wall bracket (EX-ARM-160-4000)
- LEV-CO 5' extractor arm c/w 8"diameter hose, flanged capture hood and wall bracket (EX-ARM-200-1500)
- EXTRACT-ALL Extractor Arm, Length 60 To 99, Dia 2 1/2 (E-982-4)
- Lev-Co Fume Extractor Arms