Shop All Fume Extractor Arms
Lev-Co
14' ESD extractor arm c/w 6.3"diameter hose, 67 degrees flared capture hood and wall bracket
Mfr # ESD-ARM-H67-160-4000
Zoro # G506284277
product price: $4,587.99
/ea
Free Shipping & Returns
$4,587.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 6.3"
- Joint Material Combination of Galvanized & Powder coated Mild Steel
- Application Fumes, Dust and gases in Electrically Sensitive Areas
Product Information
- Brand Lev-Co
- MFR # ESD-ARM-H67-160-4000
- Zoro # G506284277
- Country of Origin Canada
- Category Fume Extractor Arms
Dimensions
Diameter | 6.3" |
Overall Length | 14' |
Details
Item | Extraction Arm |
Joint Material | Combination of Galvanized & Powder coated Mild Steel |
Application | Fumes, Dust and gases in Electrically Sensitive Areas |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Jax Industrial-Style 56" 3-Blade White Indoor Ceiling Fan, Remote (7237900)
- HUNTER Decorative Ceiling Fan, 42" Blade Dia., 1 Phase, 120V AC (52106)
- AMERI-VENT Chimney Liner, 3" x 35 ft., Aluminum (3ALK35)
- ALL-FILTERS 18X18X1 MERV 13 Pleated AC Furnace Air Filter, 4PK (18181.13 4PK)
- LEV-CO 10' extractor arm c/w 8"diameter hose, flanged capture hood and wall bracket (EX-ARM-200-3000)
- LEV-CO 7' extractor arm c/w 6.3"diameter hose, flanged capture hood and wall bracket (EX-ARM-160-2000)
- LEV-CO 5' extractor arm c/w 8"diameter hose, flanged capture hood and wall bracket (EX-ARM-200-1500)
- LEV-CO 4' 4" extractor arm c/w 4"diameter hose, flanged capture hood and wall bracket (EX-ARM-100-1300)
- LEV-CO 3' 4" extractor arm c/w 3"diameter hose, flanged capture hood and wall bracket (EX-ARM-75-1000)
- LEV-CO 10' extractor arm c/w 6.3"diameter hose, flanged capture hood and wall bracket (EX-ARM-160-3000)
- INSTOCK Fume Extractor Arm, Ceiling or Wall (GRCES-3)
- Lev-Co Fume Extractor Arms