Shop All Fume Extractor Arms
Lev-Co
14' ATEX extractor arm c/w 6.3"diameter hose, 67 degrees flared capture hood and wall bracket
Mfr # ATEX-ARM-H67-160-4000
Zoro # G606284337
Free Shipping & Returns
$1,003.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 6.3"
- Overall Length 14'
- Joint Material Acid-proof mirriorpolished 316 stainless steel w/ sealed fully welded tube ends
- Application Explosive Gas in ATEX zone 1 and 2 & dust in ATEX zone 21 and 22.
Product Information
- Brand Lev-Co
- MFR # ATEX-ARM-H67-160-4000
- Zoro # G606284337
- Country of Origin Canada
- Category Fume Extractor Arms
Dimensions
Diameter | 6.3" |
Overall Length | 14' |
Details
Item | Extraction Arm |
Joint Material | Acid-proof mirriorpolished 316 stainless steel w/ sealed fully welded tube ends |
Application | Explosive Gas in ATEX zone 1 and 2 & dust in ATEX zone 21 and 22. |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARS Air Curtain NSF Certified 72IN (LPN272-1UU-OB)
- WHITE-RODGERS 90-245 2 Pole 30 Amp 120V (90-245)
- ROBINAIR Refrigerant Recovery Machine, 2-Port Type (25700)
- SIMPSON DURAVENT Wall Thimble Direct Vent (46DVA-WT)
- LEV-CO 4' 4" extractor arm c/w 4"diameter hose, flanged capture hood and wall bracket (EX-ARM-100-1300)
- LEV-CO 10' extractor arm c/w 6.3"diameter hose, flanged capture hood and wall bracket (EX-ARM-160-3000)
- LEV-CO 10' extractor arm c/w 8"diameter hose, flanged capture hood and wall bracket (EX-ARM-200-3000)
- LEV-CO 3' 4" extractor arm c/w 3"diameter hose, flanged capture hood and wall bracket (EX-ARM-75-1000)
- LEV-CO 5' extractor arm c/w 8"diameter hose, flanged capture hood and wall bracket (EX-ARM-200-1500)
- LEV-CO 7' extractor arm c/w 6.3"diameter hose, flanged capture hood and wall bracket (EX-ARM-160-2000)
- EXTRACT-ALL Extractor Arm, Length 33 To 48, Dia 3 (E-982-1A)
- Lev-Co Fume Extractor Arms