Shop All Mailboxes
Lettasafe
Liberty chute suitable for 8 to 14 inch walls
Mfr # LSF-LS14CHC
Zoro # G4481918
product price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
Liberty chutes may be purchased separately for installation into front doors, garage doors or masonry walls. The chute is made of solid aluminum with a tough top quality black enamel finish. Chute is adjustable between 8 to 14 inches. Chute dimensions: H 4.6" x W 12" x D 14" . Chute opening: 2.5" x 9.5" . Liberty chute suitable for 8 to 14 inch walls
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
- BRADY Binder, 11-3/4 In. W, 3-1/4 In. D (2024)
- MARKAL Industrial Marker, Medium Tip, Red Color Family, Ink (96222)
- TESTORS Gloss Red Hobby Paint 0.25 oz (1103C3)
- C-LINE PRODUCTS Display Pockets, 8.5x11", PK10 (36911)
- LETTASAFE Letter plate for Liberty chute in Bronze color (LM6-BRZ)
- LETTASAFE Letter plate for Liberty chute in Silver finish (LM6-SLVR)
- LETTASAFE Liberty Bronze color Letter Plate with 6" chute wall liner (LM6-46-BRZ)
- LETTASAFE Kingsbury REAR retrieval mailbox. (LSF-LS03)
- LETTASAFE Collection Box w/Black Letter Plate and 4" to 6" Adjustable Chute (LIB-BL-LM6-46)
- LETTASAFE Collection Box w/Silver Letter Plate and 8" to 10" Adjustable Chute (LIB-SLVR-LM6-810)
- ARCHITECTURAL MAILBOXES Sequoia Post Mount Mailbox Rubbed Bronze (5560RZ-SR)
- Lettasafe Mailboxes