Shop All Mailboxes
Lettasafe
Kingsbury REAR retrieval mailbox.
Mfr # LSF-LS03
Zoro # G4484054
Free Shipping & Returns
$727.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
Kingsbury FRONT retrieval mailbox. Made from quality materials and manufactured in England. The front and rear castings (including the door and flap) are made in English foundries from solid Lm6 grade aluminum. The inner compartment sleeve is manufactured from sturdy zinged coated steel, and internal components are made from solid brass or stainless steel. For long life, all metal components are phosphate coated before being finished in a durable top quality low bake enamel finish. The castings have rubber seals to ensure your mailbox is completely waterproof. The lock is made from tough black polycarbonate. Front access door opening dimensions: 7"w x 7.5"H. Incoming opening dimensions: 9"w x 2.5"H. Weight: 15 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDENTITY GROUP Rubber 11-Message Dial-A-Phrase Stamp, Dater, Conventional, 2 x 3/8 (T2754)
- FLIPSIDE PRODUCTS Chalk Board, 24in. x 36in., Black (10206)
- CANON Canon Gpr54 Black Toner Cartridge (GPR54)
- AVERY Double Wired Shipping Tags, 11.5 pt. Stock, 4.75 x 2.38, Manila, 1000PK (12605)
- LETTASAFE Letter plate for Liberty chute in Black color (LM6-BLK)
- LETTASAFE Liberty Bronze color Letter Plate with 6" chute wall liner (LM6-46-BRZ)
- LETTASAFE Collection Box w/Black Letter Plate and 4" to 6" Adjustable Chute (LIB-BL-LM6-46)
- LETTASAFE Liberty chute suitable for 8 to 10 inch walls (LSF-LS10CHB)
- LETTASAFE Letter plate for Liberty chute in Silver finish (LM6-SLVR)
- LETTASAFE Collection Box w/Silver Letter Plate and 8" to 10" Adjustable Chute (LIB-SLVR-LM6-810)
- FLAMBEAU Mailboxes Blk #1 Plastic Rural (T-R4501BL)
- Lettasafe Mailboxes & Accessories