Shop All Mailboxes
Lettasafe
Bloomsbury rear retrieval mailbox (Bronze color)
Mfr # LSF-LS05-BRZ
Zoro # G4484779
Free Shipping & Returns
$727.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
Bloomsbury rear retrieval mailbox (Bronze color) . Mounted through a masonry wall or fence, mail is delivered through the front flap and retrieved from the rear lockable secure access door. Mailbox is made from solid aluminum, is totally waterproof and has a quality black enamel finish. It features a large capacity secure mail storage area with lockable rear retrieval door which is supplied with 2 keys. Rear access door opening: W 7 in. x H 7.5 in. Incoming opening: W 9 in. x H 2.5 in. Weight: 15 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Avery® Clear Full-Sheet Shipping Labels for Inkjet Printers 8665, 8-1/2" x 11", Pack of 25 (727828665)
- XEROX High-Yield Toner, 10,500 Page-Yield, Black (006R04685)
- POLAR-TECH Insulated Overnight Shipping Foam & Carton, 1-2 Day, Color: White (ON28C)
- OHAUS Mechanical Compact Bench Scale 2610g Capacity (1650-W0)
- LETTASAFE Collection Box w/Black Letter Plate and 4" to 6" Adjustable Chute (LIB-BL-LM6-46)
- LETTASAFE Letter plate for Liberty chute in Silver finish (LM6-SLVR)
- LETTASAFE Collection Box w/Silver Letter Plate and 8" to 10" Adjustable Chute (LIB-SLVR-LM6-810)
- LETTASAFE Liberty Black color Letter Plate with 10" chute wall liner (LM6-810-BLK)
- LETTASAFE Letter plate for Liberty chute in Bronze color (LM6-BRZ)
- LETTASAFE Letter plate for Liberty chute in Black color (LM6-BLK)
- ARCHITECTURAL MAILBOXES Architectural Mailboxes 5007871 Sequoia Galvanized Steel Post Mounted White Mailbox; 9.72 x 8.03 x 20.79 in. (5007871)
- Lettasafe Mailboxes & Accessories