Shop All Mailboxes
Lettasafe
Bloomsbury rear retrieval mailbox (Black color)
Mfr # LSF-LS05-BLK
Zoro # G4482870
Free Shipping & Returns
$727.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
Bloomsbury rear retrieval mailbox (Black color) . Mounted through a masonry wall or fence, mail is delivered through the front flap and retrieved from the rear lockable secure access door. Mailbox is made from solid aluminum, is totally waterproof and has a quality black enamel finish. It features a large capacity secure mail storage area with lockable rear retrieval door which is supplied with 2 keys. Rear access door opening: W 7 in. x H 7.5 in. Incoming opening: W 9 in. x H 2.5 in. Weight: 15 lbs.
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
- SAFCO E-Z Sort Table Top (7750GR)
- LEARNING RESOURCES Build + Spin: Barnyard Friends (9221)
- ZORO SELECT Bag Sealing Tape, PVC, Green, 3/8In x 180Yd (8VZF1)
- POST-IT Note, Popup, 4X4, 6Pk, Lined Pk (MMM6756SSAN)
- LETTASAFE Collection Box w/Black Letter Plate and 4" to 6" Adjustable Chute (LIB-BL-LM6-46)
- LETTASAFE Liberty chute suitable for 8 to 10 inch walls (LSF-LS10CHB)
- LETTASAFE Liberty Black color Letter Plate with 10" chute wall liner (LM6-810-BLK)
- LETTASAFE Liberty Bronze color Letter Plate with 6" chute wall liner (LM6-46-BRZ)
- LETTASAFE Kingsbury REAR retrieval mailbox. (LSF-LS03)
- LETTASAFE Letter plate for Liberty chute in Black color (LM6-BLK)
- QUALARC The Hanford TWIN (no scrolls) mailbox post system (HPNS2-US-700-LM)
- Lettasafe Mailboxes & Accessories