Shop All Label Makers & Printers
Letratag
Labler Electronic
Mfr # 1749027
Zoro # G8659713
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Auto Power Off, ABCD Keyboard, Date Function
- Printhead Thermal Transfer
- Printhead Resolution 180 dpi
- Color Silver
- Printer Power Options 4 AA Battery
Product Information
- Brand Letratag
- MFR # 1749027
- Zoro # G8659713
- UPC # 71701056054
- Country of Origin China
- Category Label Makers & Printers
Dimensions
Battery Size | AA |
Min. Label Width | 0.50 in |
Details
Features | Auto Power Off, ABCD Keyboard, Date Function |
Printhead | Thermal Transfer |
Printhead Resolution | 180 dpi |
Color | Silver |
Printer Power Options | 4 AA Battery |
Maximum Print Speed | 0.27 in/s |
Item | LetraTag LT-100H Electronic Label Maker |
Application | Home, Office |
Display | LCD |
Material | Plastic |
Media Type | Label, Tape |
Mounting | Handheld |
Description
Small
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMERMILL Paper for Copy 85x11 Laser, Inkjet Colored Paper Blue Recycled 30, Blue, 500PK (HAM103671)
- PCE INSTRUMENTS Lab Counting Bench Scale, Up to 10000g (PCE-BSH 10000)
- EPSON 212 Claria Ink, Cyan/Magenta/Yellow (T212520S)
- OHAUS Subject Box For Triple Beam 700 And Pro (80000053)
- BRADY i5300 Industrial Label Printer 600 dpi with PWID Software Suite (153716)
- DYMO Rechargeable Handheld Label Maker w/ Pc Or Mac Connection (1815990)
- BROTHER Labeler, 3 3/8 in H, 8 in W, Black (PTD610BT)
- BROTHER Labeler, 3 3/8 in H, 8 in W, Black (PTD610BTVP)
- PANDUIT Includes Mp300 Printer, One (1) S100X15 (MP300/E)
- EPSON Desktop Label Printer, Single Color (LW-Z5000PX)
- AMERICAN LABELMARK CO LabelMaster® Labels w/ "Keep At Controlled Temperatures" Print, 3"L x 3"W, White, Roll of 500 (JR11)
- Letratag Labels & Label Makers