Shop All Waiting Room & Guest Chairs
Lesro
BlackGuest Chair, 22.5W24.5L32H, VinylSeat, Lenox SteelSeries
Mfr # LS1101
Zoro # G4579903
product price: $357.99
/ea
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Seat Color Black
- Seat Material Vinyl
- Overall Height 32
- Overall Width 22.5
- Overall Depth 24.5
Product Information
- Brand Lesro
- MFR # LS1101
- Zoro # G4579903
- Country of Origin United States
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 32 |
Overall Width | 22.5 |
Overall Depth | 24.5 |
Seat Height | 18.5 |
Depth | 24.5 |
Overall Length | 22.5 in. |
Arm Height (from Floor) | 25.5 |
Inside Width | 19.5 |
Inside Depth | 17 |
Carton 1 Dimensions (L x W x H) | 28 x 23 x 12 |
Inside Height | 16 |
Description
The Lenox Steel guest chair with its graceful transitional styling, gently sloped arm design, and upholstered seat and back cushions will give your space a light, airy look. Features include sturdy steel construction, durable powder coat finish, and a comfortable Matrex seat support system. Available in stain-resistant solid fabric, alluring designer fabric, and easy-clean, heavy-duty vinyl and polyurethane upholstery options. 300 lb. weight capacity.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Henson Rustic and Industrial Natural Brown Finished Wood and Black Finished Metal Bench (179-11407-Zoro)
- ATLAS COMMERCIAL PRODUCTS TitanPRO™ Dark Brown Resin Folding Chair with Ivory Pad (RFC6DBRIV)
- FLASH FURNITURE Black Adjustable Office Chair Lumbar Cushion (MR-LC101-BK-GG)
- ZORO SELECT Fabric Task Chair, 21 1/2-, Adjustable, Black (452R24)
- LESRO Lenox Wood Guest Chair Wood Frame, Mocha, OH Wine Upholstery (LW1101)
- LESRO Lenox Wood 2 Seat Tandem Seating Wood Frame No Center Arm, Mocha, OH Wine Upholstery (LW2101)
- LESRO Lenox Wood 4 Seat Tandem Seating Wood Frame, Mocha, OH Wine Upholstery (LW4103)
- LESRO Wine/Mulberry (Red)3 Seater with Center Arms, 64.5W24.5L32H, Open House Solid Color FabricSeat (LS3103)
- LESRO Ash (Blue)Guest Chair, 24.5W24.5L32H, Linette VinylSeat, Lenox SteelSeries (LS1201)
- LESRO Graphite (Gray)Guest Chair, 22.5W24.5L32H, FabricSeat, Lenox SteelSeries (LS1101)
- FLASH FURNITURE Conference Office Chair, 26"L32"H, LeatherSeat, ContemporarySeries (SD-SDM-2240-5-MAH-BK-GG)
- Lesro Waiting Room & Guest Chairs