Shop All Valve Parts
Leonard Valve
Water Mixing Valve Kit
Mfr # KIT R/LV985
Zoro # G8401346
Free Shipping & Returns
$539.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number LV-985-SW-LF
- Compliance Lead Free
- Includes Element Holder, O-Rings, Retaining Ring, Return, Shuttle, Spacer, Spring, Thermostatic Elements
- Green Certification or Other Recognition Manufactured At A Virtually Zero Waste Landfill Facility 98% Landfill Diversion Per UL ECVP 2799
- Green Environmental Attribute Product is made from a Rapidly Renewable Resource
Product Information
- Brand Leonard Valve
- MFR # KIT R/LV985
- Zoro # G8401346
- Country of Origin United States
- Category Valve Parts
Details
Item | Valve Repair Kit |
For Use With Mfr. Model Number | LV-985-SW-LF |
Compliance | Lead Free |
Includes | Element Holder, O-Rings, Retaining Ring, Return, Shuttle, Spacer, Spring, Thermostatic Elements |
Green Certification or Other Recognition | Manufactured At A Virtually Zero Waste Landfill Facility 98% Landfill Diversion Per UL ECVP 2799 |
Green Environmental Attribute | Product is made from a Rapidly Renewable Resource |
Product Type | Valve Repair Kit |
Fits Brand | Leonard Valve |
Operating Temperature - Maximum | 140 Degrees F |
Compatible with Series | LV-985-LF Series |
Compatible with Brand | Leonard |
Compatible with Manufacturer Model Number | LV-985-SW-LF |
Operating Temperature - Minimum | 90 Degrees F |
Material | Stainless Steel |
Valve Type | Mixing Valves |
For Use with Mfr. Model Number | LV-985-SW-LF |
Description
Valve Repair Kit, Product Type Valve Repair Kit, Includes Element Holder, O-Rings, Retaining Ring, Return, Shuttle, Spacer, Spring, Thermostatic Elements, Compatible with Series LV-985-LF Series, Material Stainless Steel, Operating Temperature - Maximum 140 Degrees F, Operating Temperature - Minimum 90 Degrees F, Compatible with Manufacturer Model Number LV-985-SW-LF, Compatible with Grainger Part Number 29JA76, Compatible with Brand Leonard, Valve Type Mixing Valves
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Flanged Tee, Ductile Iron, 150lb, 2" (4319002304)
- FLEXTRON Gas Line Hose 1/2'' O.D.x60'' Len 1/2" FIPx3/8" MIP Fittings Yellow Coated Stainless Steel Flexible (FTGC-YC38-60F)
- ZORO SELECT 3/8" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACU9)
- ZORO SELECT 1-1/4" Black Forged Steel 90 Degree Elbow Class 3000 (1MNL7)
- LEONARD VALVE Water Mixing Valve Kit (KIT R/M20)
- LEONARD VALVE Bypass, 3/8 Cold Water, Ststl, Lf (BP (BYPASS))
- LEONARD VALVE Water Mixing Valve Kit (KIT SW)
- LEONARD VALVE Water Mixing Valve Kit (KIT R/125)
- LEONARD VALVE Repair Kit (KIT R/D2)
- LEONARD VALVE Control Rod Group-Pam-Ii-St (PV-CR)
- APOLLO VALVES Stem Extension Kit, 3/4 In And 1 In Valve (7829901)
- Leonard Valve Valves