Shop All Valve Parts
Leonard Valve
Water Mixing Valve Kit
Mfr # KIT R/LV984
Zoro # G7890066
product price: $481.99
/ea
Free Shipping & Returns
$481.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number LV-984-LF
- Includes Element Holder, O-Rings, Retaining Ring, Return, Shuttle, Spacer, Spring, Thermostatic Elements
- Green Certification or Other Recognition Manufactured At A Virtually Zero Waste Landfill Facility 98% Landfill Diversion Per UL ECVP 2799
- Green Environmental Attribute Product is made from a Rapidly Renewable Resource
- Compliance Lead Free
Product Information
- Brand Leonard Valve
- MFR # KIT R/LV984
- Zoro # G7890066
- Country of Origin United States
- Category Valve Parts
Details
Item | Valve Repair Kit |
For Use With Mfr. Model Number | LV-984-LF |
Includes | Element Holder, O-Rings, Retaining Ring, Return, Shuttle, Spacer, Spring, Thermostatic Elements |
Green Certification or Other Recognition | Manufactured At A Virtually Zero Waste Landfill Facility 98% Landfill Diversion Per UL ECVP 2799 |
Green Environmental Attribute | Product is made from a Rapidly Renewable Resource |
Compliance | Lead Free |
Product Type | Valve Repair Kit |
Fits Brand | Leonard Valve |
Compatible with Series | LV-984-LF Series |
Operating Temperature - Minimum | 90 Degrees F |
Material | Stainless Steel |
Operating Temperature - Maximum | 140 Degrees F |
Compatible with Brand | Leonard |
Compatible with Manufacturer Model Number | LV-984-LF |
Valve Type | Mixing Valves |
For Use with Mfr. Model Number | LV-984-LF |
Description
Valve Repair Kit, Product Type Valve Repair Kit, Includes Element Holder, O-Rings, Retaining Ring, Return, Shuttle, Spacer, Spring, Thermostatic Elements, Compatible with Series LV-984-LF Series, Material Stainless Steel, Operating Temperature - Maximum 140 Degrees F, Operating Temperature - Minimum 90 Degrees F, Compatible with Manufacturer Model Number LV-984-LF, Compatible with Grainger Part Number 29JA74, 29JA75, Compatible with Brand Leonard, Valve Type Mixing Valves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" BLACK UNION (350-444)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0163 27 13)
- LEGEND VALVE 5" BRASS COUNTERSUNK PLUG (302-630)
- ZORO SELECT Brass Street Elbow, 90 Degrees, MNPT x FNPT, 1/8" Pipe Size (706116-02)
- LEONARD VALVE Bypass, 3/8 Cold Water, Ststl, Lf (BP (BYPASS))
- LEONARD VALVE Control Rod Group- (PV-CR-2)
- LEONARD VALVE Water Mixing Valve Kit (KIT R/XL150)
- LEONARD VALVE Water Mixing Valve Kit (KIT R/200/N)
- LEONARD VALVE Mounting Bracket, 170A-Lf (BRKT-170A-LF)
- LEONARD VALVE Water Mixing Valve Kit (KIT R/125)
- REED PIVOT HEAD VALVE KEY W/3FT EX (VKP10)
- Leonard Valve Valves