Shop All Valve Parts
Leonard Valve
Water Mixing Valve Kit
Mfr # KIT R/125
Zoro # G8161045
product price: $847.99
/ea
Free Shipping & Returns
$847.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number R/125 TM-1520A
- Green Certification or Other Recognition Manufactured At A Virtually Zero Waste Landfill Facility 98% Landfill Diversion Per UL ECVP 2799
- Includes Coil Sleeve, Flange, Nut, O-Ring, Pointer Rod, Port Sleeve
- Compliance Lead Free
- Green Environmental Attribute Product is made from a Rapidly Renewable Resource
Product Information
- Brand Leonard Valve
- MFR # KIT R/125
- Zoro # G8161045
- Country of Origin United States
- Category Valve Parts
Details
Item | Valve Repair Kit |
For Use With Mfr. Model Number | R/125 TM-1520A |
Green Certification or Other Recognition | Manufactured At A Virtually Zero Waste Landfill Facility 98% Landfill Diversion Per UL ECVP 2799 |
Includes | Coil Sleeve, Flange, Nut, O-Ring, Pointer Rod, Port Sleeve |
Compliance | Lead Free |
Green Environmental Attribute | Product is made from a Rapidly Renewable Resource |
Product Type | Valve Repair Kit |
Fits Brand | Leonard Valve |
Compatible with Brand | Leonard |
Valve Type | Mixing Valves |
Compatible with Series | TM-125/150 Series |
Compatible with Manufacturer Model Number | R/125 TM-1520A |
Operating Temperature - Maximum | 200 Degrees F |
Material | Bronze, Metal, Stainless Steel |
Operating Temperature - Minimum | 65 Degrees F |
For Use with Mfr. Model Number | R/125 TM-1520A |
Description
Valve Repair Kit, Product Type Valve Repair Kit, Includes Coil Sleeve, Flange, Nut, O-Ring, Pointer Rod, Port Sleeve, Compatible with Series TM-125/150 Series, Material Bronze, Metal, Stainless Steel, Operating Temperature - Maximum 200 Degrees F, Operating Temperature - Minimum 65 Degrees F, Compatible with Manufacturer Model Number R/125 TM-1520A, Compatible with Grainger Part Number 802D72, Compatible with Brand Leonard, Valve Type Mixing Valves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO Valve Rebuild Kit, With Instructions (302335)
- GROHE Universal Handle Fixing Starlight Chrome (45620000)
- JOHNS MANVILLE 6-1/2" x 48" L PVC Insulated Pipe Jacket (36670)
- NEWPORT BRASS Shower Head, Satin Brass (PVD), Ceiling (215/04)
- LEONARD VALVE Control Rod Group- (PV-CR-2)
- LEONARD VALVE Water Mixing Valve Kit (KIT R/XL200)
- LEONARD VALVE Water Mixing Valve Kit (KIT SW)
- LEONARD VALVE Water Mixing Valve Kit (KIT R/LV984)
- LEONARD VALVE Bypass, 3/8 Cold Water, Ststl, Lf (BP (BYPASS))
- LEONARD VALVE Water Mixing Valve Kit (KIT R/XL82)
- ARO Valve Kit, 61963-1 (61963-1)
- Leonard Valve Valves