Shop All Mixing Valves
Leonard Valve
Thermostatic Mixing Valve, 3/4 in Inlet
Mfr # 369-LF
Zoro # G208538913
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Lead Free Bronze
- Flow Rate 1 to 12 gpm
- Inlet Type NPT
- Outlet Type NPT
- Inlet Size 3/4 in
Product Information
- Brand Leonard Valve
- MFR # 369-LF
- Zoro # G208538913
- Country of Origin United States
- Category Mixing Valves
Dimensions
Inlet Size | 3/4 in |
Outlet Size | 3/4 in |
Overall Height | 5 in |
Overall Width | 4 in |
Details
Item | Thermostatic Mixing Valve |
Body Material | Lead Free Bronze |
Flow Rate | 1 to 12 gpm |
Inlet Type | NPT |
Outlet Type | NPT |
Temp. Range | 90 Degrees to 120 Degrees F |
Max. Pressure | 125 psi |
Standards | Lead Free |
Inlet Temperature (Hot) | 200 Degrees F |
For Use With | Showers and Sitz Bath |
Includes | Buna-N, Integral Check Valves on Hot and Cold Inlets, O'Rings, Polymer Thermoplastic Shuttle, Stainless Steel Springs |
Compliance | Lead Free |
Description
Thermostatic Mixing Valve, Body Material Lead Free Bronze, Flow Rate 1 to 12 gpm, Inlet Type NPT, Outlet Type NPT, Inlet Size 3/4 in, Outlet Size 3/4 in, Temp. Range 90 Degrees to 120 Degrees F, Max. Pressure 125 psi, Overall Height 5 in, Overall Width 4 in, Inlet Temperature (Hot) 200 Degrees F, For Use With Showers and Sitz Bath, Includes Buna-N, Integral Check Valves on Hot and Cold Inlets, O'Rings, Polymer Thermoplastic Shuttle, Stainless Steel Springs, Standards Lead Free
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN One-Handle Pulldown Kitchen Faucet Spot Resist Stainless (7565SRS)
- APOLLO VALVES Vacuum Breaker, 3/8In, FNPT, Bronze, 125 psi (3810201)
- STIEBEL ELTRON Electric Tankless Water Heater, 120V (DHC 3-1 CLASSIC)
- FESTO Solenoid Valve VUVG-B14-P53E-ZT-F-1T1L (VUVG-B14-P53E-ZT-F-1T1L)
- LEONARD VALVE Wax Master Mixing Valve, 2 in Inlet (LV-985-SW-LF-BDT-RF)
- LEONARD VALVE Emergency Mixing Valve, Bronze, 1 in.NPT (TM-800-LF)
- LEONARD VALVE Steam and Water Mixing Valve, Brass (TMS-25-RF)
- LEONARD VALVE Checkstop Valve, 1 in Outlet, 3/4 in Inlet (TM-50-AT-LF-CP)
- LEONARD VALVE Steam and Water Mixing Valve, Brass (TMS-50-CP)
- LEONARD VALVE Mixing Valve, Lead Free Bronze, 22 gpm (XL-32A-LF-BDT)
- LEONARD VALVE Steam and Water Mixing Valve, Brass (TMS-150-CP)
- Leonard Valve Valves