Shop All Mixing Valves
Leonard Valve
Mixing Valve, Lead Free Bronze, 39 gpm
Mfr # XL-82-LF-BDT
Zoro # G8217081
product price: $2,162.99
/ea
Free Shipping & Returns
$2,162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Lead Free Bronze
- Flow Rate 1 to 58 gpm
- Inlet Type NPT
- Outlet Type NPT
- Inlet Size 1 in
Product Information
- Brand Leonard Valve
- MFR # XL-82-LF-BDT
- Zoro # G8217081
- Country of Origin United States
- Category Mixing Valves
Dimensions
Inlet Size | 1 in |
Outlet Size | 1 1/4 in |
Overall Height | 3 in |
Overall Width | 6 in |
Details
Description
Mixing Valve, Body Material Lead Free bronze, Flow Rate 1 to 58 gpm, Inlet Type NPT, Outlet Type NPT, Inlet Size 1 in, Outlet Size 1 1/4 in, Temp. Range 95 Degrees to 135 Degrees F, Max. Pressure 125 psi, Overall Height 3 in, Overall Width 6 in, Inlet Temperature (Cold) 40 Degrees to 85 Degrees F, Inlet Temperature (Hot) 120 Degrees to 200 Degrees F, For Use With Domestic Hot Water Applications, Includes Ball Valve, Check Stop, Dial Thermometer, Wall Support, Standards ASSE 1017, Lead Free
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Cushion Claw, 1/4 In OD Tube, (CLS-04)
- ELDON JAMES 1/2" Barbed 90 Degree Elbow PK 10 (L0-8WP)
- DELTA Single Handle 4" Mount, 3-hole 4" installation Hole Centerset Lavatory Faucet, Stainless (520-SSPPU-DST)
- DELTA Ara Tempassure 17T Series Shower Trim (T17T267-BL)
- LEONARD VALVE Checkstop Valve, 1 in Outlet, 3/4 in Inlet (TM-50-AT-LF-CP)
- LEONARD VALVE Shower Valve, 1/2 in Outlet, 1/2 in Inlet (7600-VP)
- LEONARD VALVE Mixing Valve, Lead Free Bronze, 45 gpm (TM-520B-LF-DT-RF)
- LEONARD VALVE Steam and Water Mixing Valve, Brass (TMS-80-CP)
- LEONARD VALVE Checkstop Valve, 1 in Outlet, 3/4 in Inlet (TM-50-AT-LF-RF)
- LEONARD VALVE Electronic Mixing Valve, 3/4 in Inlet (PNV-100-LF)
- ACORN CONTROLS Thermostatic Mixing Valve, 1/2" Inlet Sz (ET71-1)
- Leonard Valve Mixing Valves