Shop All Mixing Valves
Leonard Valve
Mixing Valve, Lead Free Bronze, 45 gpm
Mfr # TM-520B-LF-DT-RF
Zoro # G8029707
product price: $2,956.99
/ea
Free Shipping & Returns
$2,956.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Rough-Finish Lead Free Bronze
- Flow Rate 1 to 72 gpm
- Inlet Type NPT
- Outlet Type NPT
- Inlet Size 3/4 in
Product Information
- Brand Leonard Valve
- MFR # TM-520B-LF-DT-RF
- Zoro # G8029707
- Country of Origin United States
- Category Mixing Valves
Dimensions
Inlet Size | 3/4 in |
Outlet Size | 1 in |
Overall Height | 23 in |
Overall Width | 10 in |
Details
Item | Mixing Valve |
Body Material | Rough-Finish Lead Free Bronze |
Flow Rate | 1 to 72 gpm |
Inlet Type | NPT |
Outlet Type | NPT |
Temp. Range | 60 Degrees to 200 Degrees F |
Max. Pressure | 125 psi |
Standards | ASSE 1017, Lead Free |
For Use With | Domestic Hot Water Applications |
Inlet Temperature (Hot) | 120 Degrees to 200 Degrees F |
Inlet Temperature (Cold) | 40 Degrees to 85 Degrees F |
Compliance | Lead Free |
Includes | Check Stop, Wall Support |
Description
Mixing Valve, Body Material Rough-Finish Lead Free Bronze, Flow Rate 1 to 72 gpm, Inlet Type NPT, Outlet Type NPT, Inlet Size 3/4 in, Outlet Size 1 in, Temp. Range 60 Degrees to 200 Degrees F, Max. Pressure 125 psi, Overall Height 23 in, Overall Width 10 in, Inlet Temperature (Cold) 40 Degrees to 85 Degrees F, Inlet Temperature (Hot) 120 Degrees to 200 Degrees F, For Use With Domestic Hot Water Applications, Includes Check Stop, Wall Support, Standards ASSE 1017, Lead Free, Compliance Lead Free
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black Nipple, Welded, 2 1/2x4 (793MG7)
- VIEGA Viega MegaPressG adapter, 1-1/4" x 1-1/4" (25146)
- ZORO SELECT Tubing, Silicone, 1/4" I.D., 3/8" O.D. (ZUSA-HT-3062)
- AMERICAN STANDARD Tank Cover Esteem Vormax White (735203-400.020)
- LEONARD VALVE Thermostatic Mixing Valve, Bronze, Sweat (LV-981A-LF-RF)
- LEONARD VALVE Mixing Valve, Lead Free Bronze, 145 gpm (TM-2020B-LF-DT-RF)
- LEONARD VALVE Mixing Valve, Lead Free Bronze, 86 gpm (XL-150-LF-BDT)
- LEONARD VALVE Checkstop Valve, 1 in Outlet, 3/4 in Inlet (TM-50-AT-LF-RF)
- LEONARD VALVE Mixing Valve, Lead Free Bronze, 22 gpm (XL-32A-LF-BDT)
- LEONARD VALVE Steam and Water Mixing Valve, Brass (TMS-80-CP)
- LEONARD VALVE Emergency Mixing Valve, Bronze, 1 in.NPT (TM-800-LF)
- Leonard Valve Mixing Valves