Shop All Mixing Valves
Leonard Valve
Mixing Valve, Brass, 0.5 to 9 gpm
Mfr # 370-LF
Zoro # G4399482
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Flow Rate 0.5 to 13 gpm
- Inlet Type MNPT
- Outlet Type MNPT
- Inlet Size 3/4 in
Product Information
- Brand Leonard Valve
- MFR # 370-LF
- Zoro # G4399482
- UPC # 076335156248
- Country of Origin United States
- Category Mixing Valves
Dimensions
Inlet Size | 3/4 in |
Outlet Size | 3/4 in |
Overall Height | 5 in |
Overall Width | 4 in |
Size | 3/4" |
Details
Item | Mixing Valve |
Body Material | Bronze |
Flow Rate | 0.5 to 13 gpm |
Inlet Type | MNPT |
Outlet Type | MNPT |
Temp. Range | 90 Degrees to 140 Degrees F |
Max. Pressure | 125 psi |
Standards | ASSE 1017, ASSE 1070, Lead Free |
Inlet Temperature (Hot) | 120 Degrees to 200 Degrees F |
Connection | MIPS |
Material of Construction | Brass |
Description
Mixing Valve, Body Material Bronze, Flow Rate 0.5 to 13 gpm, Inlet Type MNPT, Outlet Type MNPT, Inlet Size 3/4 in, Outlet Size 3/4 in, Temp. Range 90 Degrees to 140 Degrees F, Max. Pressure 125 psi, Overall Height 5 in, Overall Width 4 in, Inlet Temperature (Hot) 120 Degrees to 200 Degrees F, Standards ASSE 1017, ASSE 1070, Lead Free
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/4" GALV. 90 STREET ELBOW (352-041C)
- KOHLER Spray Head (1261404-CP)
- DELTA Dryden Monitor® 17 Series Shower Trim Chrome (T17251-WE)
- EVERPURE Filter Head Assembly, Triple, 3/4 In (EV927223-75)
- LEONARD VALVE Mixing Valve, Lead Free Bronze, 45 gpm (TM-520B-LF-DT-RF)
- LEONARD VALVE Emergency Mixing Valve, 1 1/4 in Inlet (TM-5100-LF)
- LEONARD VALVE Checkstop Valve, 1 in Outlet, 3/4 in Inlet (TM-50-AT-LF-RF)
- LEONARD VALVE Steam and Water Mixing Valve, Brass (TMS-150-RF)
- LEONARD VALVE Steam and Water Mixing Valve, Brass (TMS-50-CP)
- LEONARD VALVE Steam and Water Mixing Valve, Brass (TMS-50-RF)
- LEONARD VALVE Emergency Shower Valve, 1 in Inlet (6040-LF)
- Leonard Valve Valves